!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage
Crimping Force

Cordless Press Tools

Press fitting tools apply press fittings that join lengths of pipe without brazing or soldering, providing faster installation and eliminating hazards from heat, open flames, and fumes. They make connections on dry or wet systems, so there's no need to drain pipe before installing the fittings. Also known as pipe press tools, they squeeze press fittings tightly against pipe and form a watertight seal with the fittings' O-ring. They require minimal clearance to fit between runs of pipe or along walls and joists. Press fitting tools accept interchangeable jaws and rings to fit different pipe and tubing sizes.

https://catalogue.grainger.ca/?hybris=true

21 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, PROPRESS, INLINE, COPPER, 3.6 TON
  • Item # MTL2922-22
  • Mfr. Model # 2922-22
  • EHC: EHC :
  • This M18 Force Logic cordless press tool kit with an inline handle operates on an 18V battery of 2 Ah. It has pressing capacities of ½ to 2 inches for black steel/PEX and ½ to 4 inches for copper/SS. The standard kit has a 3.6-ton crimping force. It includes a bare tool, two batteries, a charger, propress jaws of ½ to 2 inches, and hard carrying case.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS TOOL KIT WITH JAWS, CORDLESS, 12V LI-ION, 1.5 AH, 2.7 TONS, ½ TO 1½ IN, COMPACT
  • Item # MTL2473-22
  • Mfr. Model # 2473-22
  • EHC: EHC :
  • This M12 Force Logic cordless press tool kit includes a battery, a charger, a case, and jaw sizes of ½, ¾, and 1 inches. The compact press tool operates on a 12V Li-ion battery with a 1.5 Ah capacity and a 2.7 tons crimping force. It is compatible with black iron, copper, PEX, and stainless steel. The tool has pressing capacities from ½ to 1½ inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 246
  • RIDGID
  • PRESS TOOL KIT, CORDLESS, 18V DC LI-ION, 2.5 AH, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67178
  • Mfr. Model # 67178
  • EHC: EHC :
  • This RP 351 cordless standard press tool kit includes the bare tool, battery, charger, and jaw sizes of ½, ¾, 1, 1¼, 1½, and 2 inches. It operates on 18V DC lithium-ion battery with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT
  • Item # MTL2674-22C
  • Mfr. Model # 2674-22C
  • EHC: EHC :
  • This M18 cordless short throw press tool kit includes a battery, charger, and PEX crimp jaw sizes of ½, ¾, and 1 inches. The sub-compact press tool operates on an 18V DC battery with a 2 Ah capacity and meets the cULus standard. It features a green LED indicator that shows the complete press cycle and is optimized for residential installs.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON
  • Item # MTL2922-20
  • Mfr. Model # 2922-20
  • EHC: EHC :
  • This M18 Force Logic cordless press tool kit with an inline handle operates on an 18V battery of 2 Ah. It has pressing capacities of ½ to 2 inches for black steel/PEX/ASTM F1807/F2159 and ½ to 4 inches for copper/stainless steel. The standard kit has a 3.6-ton crimping force. It includes a bare tool, two batteries, a charger, and a hard carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDLESS, 18V DC LI-ION, 2.5 AH, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67183
  • Mfr. Model # 67183
  • EHC: EHC :
  • This RP 351 cordless standard press tool kit includes the bare tool, a battery, a charger, and jaw sizes of ½, ¾, and 1 inches. It operates on 18V DC lithium-ion batter with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67188
  • Mfr. Model # 67188
  • EHC: EHC :
  • This RP 351 cordless standard press tool operates on 18V DC lithium-ion battery with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height. The tool capacity of ½ to 4 inches copper, ½ to 2 inches PEX, and ½ to 4 inches carbon steel. It includes the bare tool, a battery, and a charger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDED, 120V, STANDARD, ½ TO 4 IN, INLINE, COPPER/STAINLESS STEEL, 7200 LB
  • Item # RDG67218
  • Mfr. Model # 67218
  • EHC: EHC :
  • This corded press tool kit with an inline handle operates at 120V AC. It has pressing capacities of ½ to 2 inches for black steel and PEX and ½ to 4 inches for copper and stainless steel. The standard kit has a 7200 lb crimping force. It includes a bare tool, a 120V AC power adapter, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER
  • Item # RDG57373
  • Mfr. Model # 57373
  • EHC: EHC :
  • This RP 241 cordless press tool kit includes a battery, charger, and jaw sizes of ½, ¾, and 1 inches. The compact press tool operates on 12V DC Li-ion battery with 2.5 Ah capacity and a crimping force of 24 kN. It has pressing capacities ranging from ½ to 4 inches of copper/SS tubing, ½ to ¾ inches of steel pipe, and ⅜ to 1½ inches of PEX tubing.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, 18V LI-ION, 2.5 AH, 11 3/10 X 11 IN, STANDARD, COPPER/SS/PEX
  • Item # RDG67053
  • Mfr. Model # 67053
  • EHC: EHC :
  • This RP 350 standard press tool kit includes a battery charger, and jaw sizes of ½, ¾, 1, 1¼, 1½, and 2 inches. It operates on 18V lithium-ion battery with a 2.5 Ah capacity and measures 11 3/10 length x 11 inches height. The tool capacity of ½ to 4 inches copper/stainless steel, ½ to 2 inches PEX, and ½ to 4 inches carbon steel.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL, CORDLESS, 18V DC LI-ION, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67223
  • Mfr. Model # 67223
  • EHC: EHC :
  • This RP 351 cordless standard press tool operates on 18V DC lithium-ion battery and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height. The tool capacity of ½ to 4 inches copper, ½ to 2 inches PEX, and ½ to 4 inches carbon steel. It includes the bare tool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD
  • Item # MTL2922-22M
  • Mfr. Model # 2922-22M
  • EHC: EHC :
  • This M18 Force Logic cordless press tool kit includes a battery, a charger, a bare tool, and jaws of sizes ¼, ⅜, ½, ⅝, ¾, and ⅞ inches. The tool operates on an 18V DC battery with a 2 Ah capacity and a crimping force of 7200 lb. The standard press tool features jaw compatible with streamlined ACR press fittings and ¼" to ⅞" OD capacity.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS
  • Item # BLDDCE200M2K
  • Mfr. Model # DCE200M2K
  • EHC: EHC :
  • This standard pipe pressing tool kit with jaws has capacities of ½ to 2 inches of black carbon steel, ½ to 4 inches of copper, and ½ to 4 inches of stainless steel. It has a 14-inch overall length, a crimping force of four tons, and meets the CAN/CSA Z94.3/NIOSH standards. The cordless crimping tool operates on a 20V and 4 Ah Li-ion battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • RIDGID
  • PRESS TOOL KIT, CORDED, 120V, STANDARD, ½ TO 4 IN, PROPRESS, INLINE, COPPER, 7200 LB
  • Item # RDG67198
  • Mfr. Model # 67198
  • EHC: EHC :
  • This corded press tool kit with an inline handle operates at 120V AC. It has pressing capacities of ½ to 2 inches for black steel/PEX and ½ to 4 inches for copper/stainless steel. The standard kit has a 7200 lb crimping force. It includes a bare tool, a 120V AC power adapter, propress jaws of ½, ¾, and 1 inches, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDED, 18V DC LI-ION, 2.5 AH, 11 3/10 X 3 1/10 X 11 IN, STANDARD, BARE TOOL
  • Item # RDG67078
  • Mfr. Model # 67078
  • EHC: EHC :
  • This RP 350 corded standard press tool kit operates on 18V DC lithium-ion with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 11 3/10 length x 3 1/10 width x 11 inches height. The tool capacity of ½ to 4 inches copper/stainless steel, ½ to 2 inches PEX, and ½ to 4 inches carbon steel. It includes an AC adapter and a bare tool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDED, 120V, STANDARD, ½ TO 4 IN, PROPRESS, INLINE, COPPER, 7200 LB
  • Item # RDG67193
  • Mfr. Model # 67193
  • EHC: EHC :
  • This corded press tool kit with an inline handle operates at 120V AC. It has pressing capacities of ½ to 2 inches for black steel/PEX and ½ to 4 inches for copper/stainless steel. The standard kit has a 7200 lb crimping force. It includes a bare tool, 120V AC power adapter, propress jaws of ½, ¾, 1, 1 ¼, 1 ½, and 2 inches, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list