!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON

PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON

MILWAUKEE

PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON

PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, INLINE, COPPER, 3.6 TON

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,979.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2922-20
  • Mfr. Model # 2922-20
  • UNSPSC # 23151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Product Details

This M18 Force Logic cordless press tool kit with an inline handle operates on an 18V battery of 2 Ah. It has pressing capacities of ½ to 2 inches for black steel/PEX/ASTM F1807/F2159 and ½ to 4 inches for copper/stainless steel. The standard kit has a 3.6-ton crimping force. It includes a bare tool, two batteries, a charger, and a hard carrying case.

Technical Specs

  • Item Cordless Press Tool Kit
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Not Applicable
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Voltage 18 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform M18
  • Maximum Compatible Pipe Size - Stainless Steel 4 in
  • Maximum Compatible Tube Size - PEX 2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 2 in
  • Tool Weight 6.5 lb
  • Battery Capacity 2 Ah
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Pipe Size 1/2 in
  • Features Creates Secure Joints in One Cycle, Jaw for One-Handed Use, Flame-Free Refrigerant Line Connections, Jaws Compatible with ACR Tube and Line Set, Jaws Compatible with Streamline ACR Press Fittings, Monitors and Reports Operation from Desktop and Mobile Devices
  • Includes (2) REDLITHIUM CP2.0 Battery Packs, Carrying Case, Multi-Voltage Charger
  • Manufacturer Warranty Length 2 yr Battery, 5 yr Tool
  • Overall Height 4.5 in
  • Overall Width 3.1 in
  • Pre-Press Battery Check Yes
  • Service Cycle Interval 50,000 Cycles
  • Maximum Compatible Tube Size - Copper 4 in
  • Maximum Compatible Pipe Size - Black Steel 2 in
  • Crimping Force 7,200 lb
  • Handle Type Inline
  • Tool Series FORCE LOGIC
  • Press Tool Type Standard
  • Compatible Battery Brand MILWAUKEE
  • Compatible Material Type Copper, Stainless Steel
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - PEX 1/2 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1/2 in
  • Auto-Cycle Yes
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Pipe Size 4 in
  • Cycle Time 4 sec
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Overall Length 14.2 in
  • Power Source Cordless
  • Pressing Capacities 1/2 to 4 in
  • Standards cMETus Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list