This corded press tool kit with an inline handle operates at 120V AC. It has pressing capacities of ½ to 2 inches for black steel and PEX and ½ to 4 inches for copper and stainless steel. The standard kit has a 7200 lb crimping force. It includes a bare tool, a 120V AC power adapter, and a carrying case.
Technical Specs
ItemCordless Press Tool
Minimum Compatible Tube Size - Copper1/2 in
Minimum Compatible Pipe Size - Black Steel1/2 in
Jaws IncludedNot Applicable
Cordless Tool Kit ContentsAC Adapter, Bare Tool
Voltage18 V
Bare Tool / Battery IncludedBare Tool
Battery Platform18V Li-Ion
Maximum Compatible Pipe Size - Stainless Steel4 in
Maximum Compatible Tube Size - PEX2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)Not Applicable
Tool Weight15.7 lb
Battery CapacityNot Applicable
Compatible Charger Grainger Part Number61UM26
Maximum Compatible Pipe Size4 in
Cycles per Charge325
FeaturesBluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
Includes120V AC Power Adapter (44468), Press Tool (67223), Carrying Case (67338)
Manufacturer Warranty LengthFull Lifetime
Overall Height4.6 in
Overall Width3 in
Pressing Capacities1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, 1/2 to 4 in Copper
Maximum Compatible Tube Size - Copper4 in
Maximum Compatible Pipe Size - Black Steel2 in
Crimping Force7,200 lb
Handle TypeInline
Tool SeriesRP 351
Press Tool TypeStandard
Compatible Battery BrandRIDGID
Compatible Material TypeCarbon Steel, Copper, PEX
Minimum Compatible Pipe Size - Stainless Steel1/2 in