!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL

PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL

RIDGID

PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL

PRESS TOOL, CORDLESS, 18V DC LI-ION, 2.5 AH, 7200 LB, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,376.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG67188
  • Mfr. Model # 67188
  • UNSPSC # 27121810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This RP 351 cordless standard press tool operates on 18V DC lithium-ion battery with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height. The tool capacity of ½ to 4 inches copper, ½ to 2 inches PEX, and ½ to 4 inches carbon steel. It includes the bare tool, a battery, and a charger.

Technical Specs

  • Item Cordless Press Tool
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Not Applicable
  • Cordless Tool Kit Contents Bare Tool, Battery, Charger
  • Voltage 18 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform 18V Li-Ion
  • Maximum Compatible Pipe Size - Stainless Steel 4 in
  • Maximum Compatible Tube Size - PEX 2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) Not Applicable
  • Tool Weight 18.7 lb
  • Battery Capacity 2.5 Ah
  • Charger Model Number 64383
  • Compatible Charger Grainger Part Number 61UM26
  • Maximum Compatible Pipe Size 4 in
  • Cycles per Charge 325
  • Features Bluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications
  • Included Battery Part Number 61UM25
  • Includes 18V Lithium Battery Charger, Press Tool (67223), Carrying Case (67338)
  • Manufacturer Warranty Length Full Lifetime
  • Overall Height 4.6 in
  • Overall Width 3 in
  • Pre-Press Battery Check Yes
  • Standards Canadian ICES-003 Class A, EMC, EN 62481-1, Part 15 of the FCC
  • Maximum Compatible Tube Size - Copper 4 in
  • Maximum Compatible Pipe Size - Black Steel 2 in
  • Crimping Force 7,200 lb
  • Handle Type Inline
  • Tool Series RP 351
  • Press Tool Type Standard
  • Compatible Battery Brand RIDGID
  • Compatible Material Type Carbon Steel, Copper, PEX
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - PEX 1/2 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) Not Applicable
  • Auto-Cycle Yes
  • Battery Model Number 56513
  • Compatible Battery Grainger Part Number 61HR18, 61UM25
  • Compatible Charger Manufacturer Part Number 64383
  • Minimum Compatible Pipe Size 1/2 in
  • Cycle Time 4.5 sec
  • Head Rotation 360 Degrees
  • Included Charger Part Number 64383
  • Includes Charger Yes
  • Number of Batteries Included 1
  • Overall Length 15.6 in
  • Power Source Cordless
  • Pressing Capacities 1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, 1/2 to 4 in Copper
  • Throw Type Short Throw

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list