!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER

PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER

RIDGID

PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER

PRESS TOOL KIT, CORDLESS, 12V DC LI-ION, 2.5 AH, 24 KN, COMPACT, BATTERY, CHARGER

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,611.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG57373
  • Mfr. Model # 57373
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Product Details

This RP 241 cordless press tool kit includes a battery, charger, and jaw sizes of ½, ¾, and 1 inches. The compact press tool operates on 12V DC Li-ion battery with 2.5 Ah capacity and a crimping force of 24 kN. It has pressing capacities ranging from ½ to 4 inches of copper/SS tubing, ½ to ¾ inches of steel pipe, and ⅜ to 1½ inches of PEX tubing.

Technical Specs

  • Item Cordless Press Tool Kit
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Propress 1/2 in, 3/4 in, 1 in
  • Cordless Tool Kit Contents Bare Tool, Battery, Charger
  • Voltage 12 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform 12V Li-Ion
  • Maximum Compatible Pipe Size - Stainless Steel 1 1/4 in
  • Maximum Compatible Tube Size - PEX 1 1/2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1 1/4 in
  • Tool Weight 22.5 lb
  • Battery Capacity 2.5 Ah
  • Charger Model Number 55193
  • Compatible Battery Manufacturer Part Number 55183
  • Compatible Charger Manufacturer Part Number 55193
  • Minimum Compatible Pipe Size 1/2 in
  • Cycle Time 5 sec
  • Head Rotation 180 Degrees
  • Included Charger Part Number 54HT33
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Overall Length 15.8 in
  • Pre-Press Battery Check Yes
  • Service Cycle Interval 32,000 Cycles
  • Maximum Compatible Tube Size - Copper 1 1/4 in
  • Maximum Compatible Pipe Size - Black Steel 1 in
  • Crimping Force 5,400 lb
  • Handle Type Inline
  • Tool Series RP 241
  • Press Tool Type Compact
  • Compatible Battery Brand RIDGID
  • Compatible Material Type Black Steel, Copper, PEX, Stainless Steel
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - PEX 3/8 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1/2 in
  • Auto-Cycle Yes
  • Battery Model Number 55183
  • Compatible Battery Grainger Part Number 54HT32
  • Compatible Charger Grainger Part Number 54HT33
  • Maximum Compatible Pipe Size 1 in
  • Cycles per Charge 140
  • Features Bluetooth Connectivity Through RIDGID Link App, Large LED Light, Compact Design Minimizes Fatigue and Maximizes Productivity
  • Included Battery Part Number 54HT32
  • Includes 1/2 to 1 in ProPress Jaws, Carrying Case, (2) 12V Batteries
  • Manufacturer Warranty Length Full Lifetime
  • Overall Height 4.3 in
  • Power Source Cordless
  • Pressing Capacities 1/2 to 1 1/4 in Copper and Stainless Steel Tubing, 1/2 to 3/4 in Steel Pipe, 3/8 to 1 1/2 in PEX Tubing
  • Standards BS EN ISO 9001:2015

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list