!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS

PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS

DEWALT

PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS

PIPE PRESSING TOOL KIT WITH JAWS, CORDLESS, 20V, 4 AH LI-ION, 4 TONS, 14 IN L, COPPER/SS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,966.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE200M2K
  • Mfr. Model # DCE200M2K
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 230
  • Shipping Weight 63.1 lbs

Product Details

This standard pipe pressing tool kit with jaws has capacities of ½ to 2 inches of black carbon steel, ½ to 4 inches of copper, and ½ to 4 inches of stainless steel. It has a 14-inch overall length, a crimping force of four tons, and meets the CAN/CSA Z94.3/NIOSH standards. The cordless crimping tool operates on a 20V and 4 Ah Li-ion battery.

Technical Specs

  • Item Press Tool Kit
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Propress 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Press Tool Type Standard
  • Compatible Battery Brand DEWALT
  • Compatible Material Type Black Carbon Steel, Copper, PEX, Stainless Steel
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - PEX 1/2 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1/2 in
  • Auto-Cycle Yes
  • Battery Model Number DCB204
  • Compatible Battery Grainger Part Number 21RV47
  • Compatible Charger Grainger Part Number 11A157
  • Maximum Compatible Pipe Size 2 in
  • Cycle Time 5 sec
  • Grip Style Firm Grip
  • Included Battery Part Number (2) 21RV47
  • Includes 1 1/2 in Press Jaw, 1 1/4 in Press Jaw, 1 in Press Jaw, 1/2 in Press Jaw, 2 in Press Jaw, 3/4 in Press Jaw, Attachment Point, Charge (DCB115), Kit Box, Shoulder Strap
  • Manufacturer Warranty Length 3 yr Limited
  • Overall Length 14 in
  • Pre-Press Battery Check No
  • Service Cycle Interval 45,000 Cycles
  • Throw Type Short Throw
  • Maximum Compatible Tube Size - Copper 4 in
  • Maximum Compatible Pipe Size - Black Steel 2 in
  • Crimping Force 8,550 lb
  • Handle Type Pistol Grip
  • Voltage 20 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform 20V MAX*
  • Maximum Compatible Pipe Size - Stainless Steel 4 in
  • Maximum Compatible Tube Size - PEX 2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 4 in
  • Tool Weight 7.2 lb
  • Battery Capacity 4 Ah
  • Charger Model Number 11A157
  • Compatible Battery Manufacturer Part Number DCB204
  • Compatible Charger Manufacturer Part Number DCB115
  • Minimum Compatible Pipe Size 1/2 in
  • Features Bright LED Helps to Illuminate the Crimping Area when Working in Dark Spaces, Onboard Intelligence System Integrated in Tool Provides Detailed Reports of the Date, Time, and Force, Crimping Jaws Have Black Galvanized Coating to Protect from Corrosion, Integrated LED Interface is Used to Communicate Power on or Power off, Battery State of Charge, Cycle Completion, and if Recalibration or Service is Needed, Successfully Completed Cycles of the Presses Completed by the Tool as well as the Tools Calibration and Service History
  • Head Rotation 360 Degrees
  • Included Charger Part Number 11A157
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Power Source Cordless
  • Pressing Capacities 1/2 to 2 in Black Carbon Steel and PEX, 1/2 to 4 in Copper, 1/2 to 4 in Stainless Steel
  • Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list