!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT

SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT

MILWAUKEE

SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT

SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS, CORDLESS, 18V DC, 2 AH, SUB-COMPACT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,436.87 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2674-22C
  • Mfr. Model # 2674-22C
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This M18 cordless short throw press tool kit includes a battery, charger, and PEX crimp jaw sizes of ½, ¾, and 1 inches. The sub-compact press tool operates on an 18V DC battery with a 2 Ah capacity and meets the cULus standard. It features a green LED indicator that shows the complete press cycle and is optimized for residential installs.

Technical Specs

  • Item Cordless Press Tool Kit
  • Minimum Compatible Tube Size - Copper Not Applicable
  • Minimum Compatible Pipe Size - Black Steel Not Applicable
  • Handle Type Inline
  • Voltage 18 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform M18
  • Maximum Compatible Pipe Size - Stainless Steel Not Applicable
  • Maximum Compatible Tube Size - PEX 1 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1 in
  • Tool Weight 4.8 lb
  • Battery Capacity 2 Ah
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Minimum Compatible Pipe Size 1/2 in
  • Features Designed for One-Handed Use, Green LED Indicator Shows Complete Press Cycle, Optimized for Residential Installs, Spring Loaded Jaw Grips Ring for Precise Alignment
  • Included Battery Part Number (2) 48-11-1820
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Overall Length 13.5 in
  • Power Source Cordless
  • Pressing Capacities Up to 1 in PEX
  • Standards cULus Listed
  • Maximum Compatible Tube Size - Copper Not Applicable
  • Maximum Compatible Pipe Size - Black Steel Not Applicable
  • Jaws Included PEX Crimp Jaw 1/2 in, 3/4 in, 1 in
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Press Tool Type Sub-Compact
  • Compatible Battery Brand MILWAUKEE
  • Compatible Material Type PEX
  • Minimum Compatible Pipe Size - Stainless Steel Not Applicable
  • Minimum Compatible Tube Size - PEX 3/8 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 3/8 in
  • Auto-Cycle Yes
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Maximum Compatible Pipe Size 1 in
  • Cycle Time 3 sec
  • Grip Style Spring Loaded Jaw Grip
  • Includes (2) REDLITHIUM CP2.0 Battery Packs, 1 in PEX Crimp Jaws, 1/2 in PEX Crimp Jaws, 3/4 in PEX Crimp Jaws, Carrying Case, Multi-Voltage Charger
  • Manufacturer Warranty Length 2 yr Jaw Warranty, 3 yr Battery, 5 yr Tool
  • Overall Height 3 in
  • Overall Width 3.8 in
  • Pre-Press Battery Check Yes
  • Service Cycle Interval No Calibration Interval
  • Throw Type Short Throw

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list