!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD

PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD

MILWAUKEE

PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD

PRESS TOOL KIT, CORDLESS, 18 V, 2 AH, 7200 LB, ¼" TO ⅞" OD CAPACITY, STANDARD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,047.76 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2922-22M
  • Mfr. Model # 2922-22M
  • UNSPSC # 27112750
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.88 lbs

Product Details

This M18 Force Logic cordless press tool kit includes a battery, a charger, a bare tool, and jaws of sizes ¼, ⅜, ½, ⅝, ¾, and ⅞ inches. The tool operates on an 18V DC battery with a 2 Ah capacity and a crimping force of 7200 lb. The standard press tool features jaw compatible with streamlined ACR press fittings and ¼" to ⅞" OD capacity.

Technical Specs

  • Item Cordless Press Tool Kit
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Streamline ACR 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Voltage 18 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform M18
  • Maximum Compatible Pipe Size - Stainless Steel 4 in
  • Maximum Compatible Tube Size - PEX 2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 2 in
  • Tool Weight 5.6 lb
  • Battery Capacity 2 Ah
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Pipe Size 1/4 in
  • Features Creates Secure Joints in One Cycle, Jaw for One-Handed Use, Flame-Free Refrigerant Line Connections, Jaws Compatible with ACR Tube and Line Set, Jaws Compatible with Streamline ACR Press Fittings, Monitors and Reports Operation from Desktop and Mobile Devices
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Overall Length 14.2 in
  • Power Source Cordless
  • Pressing Capacities 1/2 to 4 in Dependent on Material and Fitting System
  • Standards cMETus Certified
  • Maximum Compatible Tube Size - Copper 4 in
  • Maximum Compatible Pipe Size - Black Steel 2 in
  • Crimping Force 7,200 lb
  • Handle Type Inline
  • Tool Series FORCE LOGIC
  • Press Tool Type Standard
  • Compatible Battery Brand MILWAUKEE
  • Compatible Material Type Black Iron, Copper, PEX, Stainless Steel
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - PEX 1/2 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1/2 in
  • Auto-Cycle Yes
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Pipe Size 7/8 in
  • Cycle Time 4 sec
  • Included Battery Part Number 38D765
  • Includes 1/2 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2653M), 1/4 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2650M), 3/4 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2655M), 3/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2652M), 5/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2654M), 7/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools (49-16-2656M), M18 FORCE LOGIC Press Tool w/ONE-KEY (2922-20), Carrying Case, (2) REDLITHIUM CP2.0 Battery, Streamline ACR Press Gauge
  • Manufacturer Warranty Length 2 yr Battery, 5 yr Tool
  • Overall Height 4.5 in
  • Overall Width 3.1 in
  • Pre-Press Battery Check Yes
  • Service Cycle Interval 50,000 Cycles

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list