!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Power Crimping Tools & Dies

Power crimping tools and dies permanently attach connectors to wire, cable, and wire rope in electrical, electronics repair and manufacturing, and cabling applications. Dies are sized for use with a specific gauge of cable and are colour coded by size to ensure a reliable connection between the cable and fitting.

https://catalogue.grainger.ca/?hybris=true

518 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • CRIMPER, CORDLESS, M18, 18V, DIE, 750 KCMIL, 8 AWG, 6 TONS, W-TYPE, STRAIGHT, HYDRAULIC
  • Item # MTL2978-20
  • Mfr. Model # 2978-20
  • EHC: EHC :
  • This Force Logic cordless linear die utility crimper with a straight handle operates on an 18V M18 battery. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The crimping tool has 340 degree of head rotation and features a hydraulic system, dual electronic buttons, and an enlarged trigger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES
  • Item # MTL2846-20
  • Mfr. Model # 2846-20
  • EHC: EHC :
  • This M18 portable power supply operates on 18V with a battery capacity of 2/3/5/6/8/9/12 Ah. It has a USB-A, USB-C, and 120V AC port connection. The rechargeable power supply includes a top-off 175 W power supply 2846-20. It is for use with an M18 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE
  • Item # MTL2778-22
  • Mfr. Model # 2778-22
  • EHC: EHC :
  • This Force Logic cordless die utility crimper kit with a pistol handle operates on an M18 18V Li-ion battery of 2 and 5 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The C-head crimping tool is compatible with a U-type die and includes four batteries, AC/DC charger, and a carabineer.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • MILWAUKEE
  • PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY
  • Item # MTL49-24-2310
  • Mfr. Model # 49-24-2310
  • EHC: EHC :
  • This M12 rechargeable portable power source operates at 12V with a battery capacity of 1.5/2.0/3.0/4.0 Ah. It has a 2.1 Ah USB port that charges tablets, mp3 players, and other portable electronic devices. The power source features a fuel gauge and measures 2 length x 2 width x 4¾ inches height. It is for use with an M12 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS
  • Item # BLDDCA1820
  • Mfr. Model # DCA1820
  • EHC: EHC :
  • This 20V Max battery adapter is used for lithium-ion batteries of 2 Ah capacity in most 18V DeWalt tools with a 20V Max DeWalt charger. It is for use with DeWalt 18V tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 226
  • MILWAUKEE
  • COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY
  • Item # MTL48-59-1201
  • Mfr. Model # 48-59-1201
  • EHC: EHC :
  • This M12 rechargeable compact charger and power source operate on 12V DC with a battery capacity of 2.1 Ah. It has a USB port connection. The charger includes a micro-USB cable and a wall plug. It features a compact charger, a compatible with any USB output including in-vehicle USB ports, and is for use with an M12 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, PROPRESS, INLINE, COPPER, 3.6 TON
  • Item # MTL2922-22
  • Mfr. Model # 2922-22
  • EHC: EHC :
  • This M18 Force Logic cordless press tool kit with an inline handle operates on an 18V battery of 2 Ah. It has pressing capacities of ½ to 2 inches for black steel/PEX and ½ to 4 inches for copper/SS. The standard kit has a 3.6-ton crimping force. It includes a bare tool, two batteries, a charger, propress jaws of ½ to 2 inches, and hard carrying case.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • RAPID OPTIMUM CHARGER ADAPTER, 120V AC LI-ION, 5 AH, FOR OPTIMUM CHARGING SYSTEM
  • Item # MKTDC40RA
  • Mfr. Model # DC40RA
  • EHC: EHC :
  • This XGT 40V Max rapid optimum charger adapter operates at 120V AC Li-ion input with a battery capacity of 5 Ah. It has a 40V charging port and two-prong. The single-port charging features a dual-fan design that circulates air through the battery to cool and circuit board quickly for faster charging. It is for use with Makita 40 V Max XGT batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, BG/D3/W-TYPE
  • Item # MTL2678-22BG
  • Mfr. Model # 2678-22BG
  • EHC: EHC :
  • This Force Logic cordless die utility crimper kit with a straight handle operates on an 18V lithium-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper, and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with a BG-type, D3-type, and W-type die.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • MILWAUKEE
  • PRESS TOOL KIT WITH JAWS, CORDLESS, 12V LI-ION, 1.5 AH, 2.7 TONS, ½ TO 1½ IN, COMPACT
  • Item # MTL2473-22
  • Mfr. Model # 2473-22
  • EHC: EHC :
  • This M12 Force Logic cordless press tool kit includes a battery, a charger, a case, and jaw sizes of ½, ¾, and 1 inches. The compact press tool operates on a 12V Li-ion battery with a 1.5 Ah capacity and a 2.7 tons crimping force. It is compatible with black iron, copper, PEX, and stainless steel. The tool has pressing capacities from ½ to 1½ inches.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 246
  • RIDGID
  • SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS
  • Item # RDG52278
  • Mfr. Model # 52278
  • EHC: EHC :
  • This RE6 cordless dieless Swiv-L-Punch accessory kit with a straight handle and rubber grip operates on an 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 6 AWG to 750 kcmil for copper and aluminum cables. The scissor head accessory kit includes a swivel-punch knockout punch head, two spacers, and two draw bolts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL KIT, CORDLESS, 18V DC LI-ION, 2.5 AH, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67178
  • Mfr. Model # 67178
  • EHC: EHC :
  • This RP 351 cordless standard press tool kit includes the bare tool, battery, charger, and jaw sizes of ½, ¾, 1, 1¼, 1½, and 2 inches. It operates on 18V DC lithium-ion battery with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, D3/O/W-TYPE
  • Item # MTL2977-22O
  • Mfr. Model # 2977-22O
  • EHC: EHC :
  • This Force Logic cordless die utility crimper kit with a pistol handle operates on an M18 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with D3-type, O-type, and W-type dies.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE
  • Item # MTL2779-22
  • Mfr. Model # 2779-22
  • EHC: EHC :
  • This Force Logic cordless die MCM crimper kit with a pistol handle operates on an M18 18V Li-ion battery of 2 and 5 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The C-head crimping tool is compatible with a U-type die and includes two batteries, a carrying case, and a charger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, D3/O/W-TYPE
  • Item # MTL2678-22O
  • Mfr. Model # 2678-22O
  • EHC: EHC :
  • This Force Logic cordless die utility crimper kit with a straight handle operates on an 18V lithium-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper, and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with D3-type, O-type, and W-type dies.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list