!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE

CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE

MILWAUKEE

CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE

CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,546.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2779-22
  • Mfr. Model # 2779-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 239
  • Shipping Weight 27.52 lbs

Product Details

This Force Logic cordless die MCM crimper kit with a pistol handle operates on an M18 18V Li-ion battery of 2 and 5 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The C-head crimping tool is compatible with a U-type die and includes two batteries, a carrying case, and a charger.

Technical Specs

  • Item Cordless Crimping Tool Kit
  • Maximum Copper Lug Crimping Capacity 750 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 12 ton
  • Head Style C-Head
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents (4) Batteries, Bare Tool, Charger
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking Yes
  • Tool Series FORCE LOGIC
  • Power Source Cordless
  • Battery Model Number 48-11-1820, 48-11-1850
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Features Bold Alignment Marks Aid Accuracy in Crimp Placement, Brushless Motor and Weather Protected Electronics To Prevent Dirt, Dust and Moisture, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY
  • Head Rotation 350 Degrees
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Manufacturer Warranty Length 3 yr Battery, 5 yr Tool
  • Overall Length 16 in
  • Tool Weight 11.5 lb
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type U
  • Number of Dies Included 0
  • Handle Type Pistol Grip
  • Battery Capacity 2 Ah, 5 Ah
  • Voltage 18 V
  • Crimping Capacities 8 AWG to 750 kcmil Aluminum
  • Wireless Technology ONE-KEY
  • UL 486A-B Connection Capability Milwaukee
  • Auto-Cycle Yes
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820, 48-11-1850
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Wire/Cable Diameter 8 AWG
  • Grip Style Ergonomic
  • Included Battery Part Number 38D765, 35GJ99
  • Includes M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Carrying Case, Multi-Voltage Charger
  • Includes Dies Yes
  • Number of Batteries Included 2
  • Standards cULus Listed, UL Listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list