!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY

PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY

MILWAUKEE

PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY

PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-24-2310
  • Mfr. Model # 49-24-2310
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This M12 rechargeable portable power source operates at 12V with a battery capacity of 1.5/2.0/3.0/4.0 Ah. It has a 2.1 Ah USB port that charges tablets, mp3 players, and other portable electronic devices. The power source features a fuel gauge and measures 2 length x 2 width x 4¾ inches height. It is for use with an M12 series battery.

Technical Specs

  • Item Power Source
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah
  • Connection Type USB
  • Number of Ports 1
  • Features Fuel Gauge, USB Port
  • For Use With M12(TM) Batteries
  • Battery Series M12
  • Number of Pieces 1
  • Voltage 12V
  • Includes (10 Power Source

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list