!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS

SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS

RIDGID

SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS

SWIV-L-PUNCH ACCESSORY KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG52278
  • Mfr. Model # 52278
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

This RE6 cordless dieless Swiv-L-Punch accessory kit with a straight handle and rubber grip operates on an 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 6 AWG to 750 kcmil for copper and aluminum cables. The scissor head accessory kit includes a swivel-punch knockout punch head, two spacers, and two draw bolts.

Technical Specs

  • Item Cordless Crimping Tool Kit
  • Maximum Copper Lug Crimping Capacity 750 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 6 ton
  • Head Style Scissor
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents (2) Batteries, Charger, Bare Tool
  • Includes Batteries Yes
  • Crimp Head Type Dieless
  • Wireless Tool Tracking No
  • Tool Series RE 6
  • Compatible Battery Manufacturer Part Number 44693, 44698
  • Compatible Charger Manufacturer Part Number 43458, 44798
  • Minimum Compatible Wire/Cable Diameter 6 AWG
  • Cycle Time 5 sec
  • Grip Material Rubber
  • Included Battery Part Number 44693, 44698
  • Includes 3 Heads
  • Includes Dies Dies Not Required
  • Manufacturer Warranty Length Lifetime Warranty
  • Tool Weight 37.3 lb
  • Battery Platform 18V Advanced Lithium
  • Minimum Copper Lug Crimping Capacity 6 AWG
  • Minimum Aluminum Lug Crimping Capacity 6 AWG
  • Compatible Die Type Not Applicable
  • Number of Dies Included 0
  • Handle Type Inline
  • Battery Capacity 2 Ah
  • Voltage 18 V
  • Crimping Capacities 750 kcmil
  • Wireless Technology Not Applicable
  • Power Source Cordless
  • Compatible Cable Designation ACSR
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Compatible Wire/Cable Type ACSR, Aluminum Cable, Copper Cable
  • Features Automatic Ram Retraction When Cutting and Crimping, Bright White LED Workspace Illumination Light, 32,000 Cycles Temperature Limits, Nylon Straps for Tethering or Hoisting
  • Head Rotation 360 Degrees
  • Included Charger Part Number 43458, 44798
  • Includes Charger Yes
  • Insulated Yes
  • Number of Batteries Included 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list