!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES

PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES

MILWAUKEE

PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES

PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2846-20
  • Mfr. Model # 2846-20
  • UNSPSC # 39121006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

This M18 portable power supply operates on 18V with a battery capacity of 2/3/5/6/8/9/12 Ah. It has a USB-A, USB-C, and 120V AC port connection. The rechargeable power supply includes a top-off 175 W power supply 2846-20. It is for use with an M18 series battery.

Technical Specs

  • Item Portable Power Supply
  • Application Powering Personal Devices and Small Electronics
  • Battery Series M18
  • Number of Pieces 1
  • Voltage 18V
  • Includes (1) M18 Top-Off 175 W Power Supply (2846-20)
  • For Use With Any M18 Battery
  • Battery Capacity 2.0 Ah, 3.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, 12.0 Ah
  • Connection Type USB-A, USB-C, AC-120 V
  • Number of Ports 3
  • Features Any M18 Battery
  • Accessory Weight 0.8 lbs.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list