!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY

COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY

MILWAUKEE

COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY

COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1201
  • Mfr. Model # 48-59-1201
  • UNSPSC # 26111722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This M12 rechargeable compact charger and power source operate on 12V DC with a battery capacity of 2.1 Ah. It has a USB port connection. The charger includes a micro-USB cable and a wall plug. It features a compact charger, a compatible with any USB output including in-vehicle USB ports, and is for use with an M12 series battery.

Technical Specs

  • Item Charger
  • Battery Capacity 2.1 Ah
  • Number of Pieces 2
  • Voltage 12V
  • Includes Micro-USB Cable, Wall Plug
  • For Use With Milwaukee M12 Batteries
  • Connection Type USB
  • Number of Ports 1
  • Features Compact Charger, Compatible with Any USB Output Including In-Vehicle USB Ports

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list