!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUILLOTINE CRIMPER KIT,18V AC,CORDLESS

GUILLOTINE CRIMPER KIT,18V AC,CORDLESS

MILWAUKEE

GUILLOTINE CRIMPER KIT,18V AC,CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUILLOTINE CRIMPER KIT,18V AC,CORDLESS

GUILLOTINE CRIMPER KIT,18V AC,CORDLESS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,889.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2878-22
  • Mfr. Model # 2878-22
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.12 lbs

Technical Specs

  • Item Guillotine Crimper Kit
  • Maximum Copper Lug Crimping Capacity 600 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 12 ton
  • Head Style C-Head
  • Handle Type Inline
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking Yes
  • Tool Series M18
  • Auto-Cycle Yes
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820, 48-11-1850
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Compatible Wire/Cable Type ACSR, Aluminum, Copper
  • Features Inline Design, Records, Stores Every Crimp
  • Grip Style Non-Slip
  • Included Battery Part Number 35GJ99, 38D765
  • Includes Carrying Case
  • Includes Dies No
  • Manufacturer Warranty Length 2 yr CP Battery, 3 yr XC Battery, 5 yr Tool
  • Overall Height 5 1/4 in
  • Overall Width 3 1/4 in
  • Tool Weight 13 7/64 lb
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type Kearney, U
  • Number of Dies Included 0
  • Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries
  • Voltage 18V AC
  • Crimping Capacities 8 AWG to 350 kcmil Aluminum Lug, 8 AWG to 600 kcmil Copper Lug
  • Wireless Technology ONE-KEY
  • Power Source Cordless
  • Battery Model Number 48-11-1850, 48-11-1820
  • Compatible Battery Grainger Part Number 35GJ99, 38D765
  • Compatible Cable Designation AAAC, AAC, ACSR, ACSS, Al, CU
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Wire/Cable Diameter 8 AWG
  • Cycle Time 4 sec
  • Grip Material Rubber
  • Head Rotation 340 Degrees
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Insulated No
  • Number of Batteries Included 2
  • Overall Length 20 29/32 in
  • Standards UL Listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list