!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

FOR SALE BY PROVINCE
Shop By
Brand
Price
Number of Guide Arms
Pedestal Type
Enclosed
Speed Limited Retraction
Mounting Location
Hose Capacity
Includes Hose
Maximum Operating Pressure
Swivel Material
Reel Material
Drive Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air or Water Spring-Return Hose Reels

https://catalogue.grainger.ca/?hybris=true

96 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COXREELS
  • SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, BLUE, RED
  • Item # WWG5FYD2
  • Mfr. Model # EZ-SH-450-RH-BXB
  • EHC: EHC :
  • This spring return hose reel meets the standards for CE, has a length of 19½ inch, a width of 8¼ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -40 Degrees F to 150 Degrees F, is resistant to corrosion and is made of EPDM with a powder coated finish/coating. In addition, it has ¾ inch outside diameter and ½ inch inside diameter. This spring return hose reel includes a hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1589
  • COXREELS
  • HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED
  • Item # CXRSHL-N3100
  • Mfr. Model # SHL-N3100
  • EHC: EHC :
  • This spring driven hose reel has a length of 100 feet, a width of 8¼ inch, a maximum operating pressure of 300 psi and is designed for: air, water/oil. It is yellow, has an operating temperature 150 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish/coating. In addition, it has ⅝ inch OD, ⅜ inch ID. This spring driven hose reel includes air compressor reel, low pressure heavy duty hose reel, low pressure hose reel, retractable hose reel, spring rewind hos

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • SPRING RETURN HOSE REEL: 50 FT (⅜ IN I.D.), ⅜ IN MNPT, 300 PSI MAX, BRASS, BLUE, RED
  • Item # CXRSH-N350
  • Mfr. Model # SH-N350
  • EHC: EHC :
  • This spring return hose reel meets the standards for CE, has a length of 19½ inch, a width of 8¼ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -15 Degrees F to 150 Degrees F, is resistant to corrosion and is made of PVC with a powder coated finish/coating. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This spring return hose reel includes a hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • HOSE REEL, SPRING RETURN, DEF 3/4 IN X 50 FT LENGTH, 300 PSI, HOSE NOT INCLUDED
  • Item # CXRSHL-N525BBX
  • Mfr. Model # SHL-N525BBX
  • EHC: EHC :
  • This spring driven fuel hose reel has a length of 19½ inch, a width of 9⅜ inch, a maximum operating pressure of 300 psi and is designed for: diesel, fuel oil, heating oil, kerosene. It has an operating temperature of -20 Degrees F to 190 Degrees F, is resistant to corrosion and has a powder coated finish. In addition, it has 1⅛ inch OD,¾ inch ID. This spring driven fuel hose reel includes diesel exhaust fluid hose reel, heavy duty def hose reel, hose reel, low pressure hose reel, spring re

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), 300 PSI MAX, NICKEL PLATED STEEL, BLUE
  • Item # CXRSLPL650
  • Mfr. Model # SLPL650
  • EHC: EHC :
  • This spring return hose reel meets the standards for CE, has a length of 26⅜ inch, a width of 19⅝ inch, a maximum operating pressure of 300 psi and is blue, has an operating temperature of -40 Degrees F to 150 Degrees F, is resistant to corrosion and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • HOSE REEL, SPRING RETURN, TRK MT 1/4 IN X 75 FT LENGTH, 5000 PSI
  • Item # CXRTHP-N175
  • Mfr. Model # THP-N175
  • EHC: EHC :
  • This spring driven hose reel has a length of 24 inches, a width of 9⅜ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: grease, hydraulic oil. It has an operating temperature of 250 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish. In addition, it has 9/16 inch OD, ¼ inch ID. This spring driven hose reel includes heavy duty hose reel, high pressure hose reel, hose reel, retractable hose reel, spring rewind hos

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, BLUE, RED
  • Item # CXREN-N450
  • Mfr. Model # EN-N450
  • EHC: EHC :
  • This spring return hose reel meets the standards for CE, has a length of 21⅞ inch, a width of 8½ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -15 Degrees F to 150 Degrees F, is resistant to corrosion and is made of PVC with a powder coated finish/coating. In addition, it has ¾ inch outside diameter and ½ inch inside diameter. This spring return hose reel includes a hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1593
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list