!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED

HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED

COXREELS

HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED

HOSE REEL, SPRING RETURN, 3/8 IN X 100 FT LENGTH, 300 PSI, HOSE NOT INCLUDED

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,060.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRSHL-N3100
  • Mfr. Model # SHL-N3100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

This spring driven hose reel has a length of 100 feet, a width of 8¼ inch, a maximum operating pressure of 300 psi and is designed for: air, water/oil. It is yellow, has an operating temperature 150 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish/coating. In addition, it has ⅝ inch OD, ⅜ inch ID. This spring driven hose reel includes air compressor reel, low pressure heavy duty hose reel, low pressure hose reel, retractable hose reel, spring rewind hos

Technical Specs

  • ItemSpring Driven Hose Reel
  • Maximum Operating Pressure300 psi
  • Drive TypeSpring Return
  • Includes HoseHose Not Included
  • Hose Length100 ft
  • Mounting LocationFloor, Vehicle, Wall
  • Overall Length24 in
  • Corrosion-ResistantCorrosion-Resistant
  • Hose Fitting A Size3/8 in
  • Hose Outside Dia.5/8 in
  • Hose Tube MaterialRubber
  • Pedestal TypeSingle Pedestal
  • Swivel Inlet TypeNPT
  • Latch TypeSpring Loaded
  • Maximum Operating Temperature150 Degrees F
  • Mount Base Width6 in
  • Mounting Hole Center to Center Height5 in
  • IncludesAir Compressor Reel, Low Pressure Heavy Duty Hose Reel, Low Pressure Hose Reel, Retractable Hose Reel, Spring Rewind Hose Reel
  • Hose Reel Primary Application Air, Water/Oil
  • Hose Capacity 100 ft (3/8 in ID)
  • Enclosed Enclosed
  • Hose Inside Dia. 3/8 in
  • Reel Material Steel
  • Overall Height 21 1/4 in
  • Overall Width 8 1/4 in
  • Hose Colour Yellow
  • Hose Fitting B Size 3/8 in
  • Hose Reel Type Spring Driven Hose Reel
  • Base Motion Type Swivel
  • Swivel Material Brass
  • Reel Finish Powder Coated
  • Bearing Construction Precision Lubricated
  • Mount Base Height 6 in
  • Mounting Hole Center to Center Width 4 in
  • Reel Diameter 24 in
  • Hose End Configuration 3/8 in x 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list