!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, SINGLE PEDESTAL

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, SINGLE PEDESTAL

COXREELS

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, SINGLE PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, SINGLE PEDESTAL

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, SINGLE PEDESTAL

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,245.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRSHL-N550
  • Mfr. Model # SHL-N550
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemSpring Return Hose Reel
  • Drive TypeSpring Return
  • EnclosedYes
  • Pedestal TypeSingle Pedestal
  • Overall Length24 in
  • Reel MaterialSteel
  • Speed Limited RetractionYes
  • Swivel Inlet TypeNPT
  • Bearing ConstructionPermanently Lubricated
  • Mount Base Height6 in
  • Mounting Hole Center to Center Width4 in
  • Mounting Hole Center to Center Height5 in
  • Weight65 lb
  • Maximum Operating Pressure 300 psi
  • Corrosion-Resistant Yes
  • Mounting Location Ceiling, Floor, Truck, Wall
  • Overall Height 25 1/2 in
  • Overall Width 9 7/8 in
  • Reel Finish Powder Coated
  • Swivel Material Brass
  • Latch Type Locking
  • Maximum Operating Temperature 150 Degrees F
  • Mount Base Width 6 in
  • Base Motion Type Swivel
  • Number of Mount Holes 4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list