!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, INCLUDES HOSE

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, INCLUDES HOSE

COXREELS

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, INCLUDES HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, INCLUDES HOSE

SPRING RETURN HOSE REEL: 50 FT. (¾" I.D.), 300 PSI MAX OP PRESSURE, BRASS, INCLUDES HOSE

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,800.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRSLP550
  • Mfr. Model # SLP550
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1592
  • Shipping Weight 99.0 lbs

Technical Specs

  • ItemSpring Return Hose Reel
  • Maximum Operating Pressure300 psi
  • Drive TypeSpring Return
  • Includes HoseYes
  • Hose Length50 ft
  • Mounting LocationFloor, Overhead Positions, Vehicle, Wall
  • Overall Length22 7/8 in
  • Corrosion-ResistantYes
  • Hose Outside Dia.1 1/16 in
  • Hose Tube MaterialPVC
  • Swivel MaterialBrass
  • Reel FinishPowder Coated
  • Latch TypeLocking
  • Maximum Operating Temperature150 Degrees F
  • Mount Base Width15 3/8 in
  • Mounting Hole Center to Center Height18 1/2 in
  • Hose Reel Primary Application Aircraft and Fleet Maintenance, Bulk Handling, Chemical Fluid Transfer, Fuel Delivery, General Industrial, Lube Skids and Trucks, Lubrication, Marine, Offshore and Ship Building, Mining, Construction and Railroad Operations, Service/Mechanic/Utility Vehicles
  • Hose Capacity 50 ft (3/4 in ID)
  • Enclosed Yes
  • Hose Inside Dia. 3/4 in
  • Reel Material Steel
  • Overall Height 20 1/2 in
  • Overall Width 19 5/8 in
  • For Dual Hose Yes
  • Hose Reel Type Sturdy Box Reel
  • Base Motion Type Swivel
  • Swivel Inlet Type NPT
  • Weight 99 lb
  • Bearing Construction Permanently Lubricated
  • Mount Base Height 21 1/2 in
  • Mounting Hole Center to Center Width 14 in
  • Includes High Capacity Hose Reel, Spring Driven Hose Reel, Air/Water Reel, Hose Reel, Retractable Hose Reel, Low Pressure Hose Reel, Air Compressor Reel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list