HOSE REEL, SPRING RETURN, TRK MT 1/4 IN X 75 FT LENGTH, 5000 PSI
HOSE REEL, SPRING RETURN, TRK MT 1/4 IN X 75 FT LENGTH, 5000 PSI
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring driven hose reel has a length of 24 inches, a width of 9⅜ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: grease, hydraulic oil. It has an operating temperature of 250 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish. In addition, it has 9/16 inch OD, ¼ inch ID. This spring driven hose reel includes heavy duty hose reel, high pressure hose reel, hose reel, retractable hose reel, spring rewind hos
Technical Specs
Item Spring Driven Hose Reel
Maximum Operating Pressure 5,000 psi
Drive Type Spring Return
Includes Hose Hose Included
Hose Length 75 ft
Mounting Location Floor, Vehicle, Wall
Overall Length 24 in
Corrosion-Resistant Corrosion-Resistant
Hose Fitting B Size 1/4 in
Hose Reel Type Spring Driven Hose Reel
Base Motion Type Swivel
Swivel Material Brass
Reel Finish Powder Coated
Bearing Construction Precision Lubricated
Mount Base Height 9 in
Mounting Hole Center to Center Width 7 in
Reel Diameter 24 in
Hose End Configuration 1/4 in x 1/4 in
Hose Reel Primary Application Grease, Hydraulic Oil
Hose Capacity 75 ft (1/4 in ID)
Enclosed Enclosed
Hose Inside Dia. 1/4 in
Reel Material Steel
Overall Height 25 1/2 in
Overall Width 9 3/8 in
Hose Fitting A Size 1/4 in
Hose Outside Dia. 9/16 in
Hose Tube Material Rubber
Pedestal Type Dual Pedestal
Swivel Inlet Type NPT
Latch Type Spring Loaded
Maximum Operating Temperature 250 Degrees F
Mount Base Width 8 in
Mounting Hole Center to Center Height 8 in
Includes Heavy Duty Hose Reel, High Pressure Hose Reel, Hose Reel, Retractable Hose Reel, Spring Rewind Hose Reel
Country of Origin United States
(subject to change)