!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPREME SPRING HOSE REEL,⅜"X100 FT.: 100 FT. (⅜" I.D.), 300 PSI MAX OP PRESSURE, BRASS

SUPREME SPRING HOSE REEL,⅜"X100 FT.: 100 FT. (⅜" I.D.), 300 PSI MAX OP PRESSURE, BRASS

COXREELS

SUPREME SPRING HOSE REEL,⅜"X100 FT.: 100 FT. (⅜" I.D.), 300 PSI MAX OP PRESSURE, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPREME SPRING HOSE REEL,⅜"X100 FT.: 100 FT. (⅜" I.D.), 300 PSI MAX OP PRESSURE, BRASS

SUPREME SPRING HOSE REEL,⅜"X100 FT.: 100 FT. (⅜" I.D.), 300 PSI MAX OP PRESSURE, BRASS

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,415.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRTSH-N3100
  • Mfr. Model # TSH-N3100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1590
  • Shipping Weight 85.0 lbs

Technical Specs

  • ItemSupreme Spring Hose Reel, 3/8 in x 100 ft
  • Maximum Operating Pressure300 psi
  • Drive TypeSpring Return
  • Includes HoseYes
  • Hose Length100 ft
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Height25 1/2 in
  • Overall Width9 3/8 in
  • Hose Outside Dia.5/8 in
  • Hose Tube MaterialPVC
  • Pedestal TypeDual Pedestal
  • Swivel MaterialBrass
  • Reel FinishPowder Coated
  • Latch TypeLocking
  • Maximum Operating Temperature150 Degrees F
  • Mount Base Height9 in
  • Mounting Hole Center to Center Width7 in
  • IncludesPVC Hose
  • Hose Reel Primary Application Air/Water Services, Automotive, Fleet and Aircraft Maintenance, Chemical Fluid Transfer, Fuel Delivery, General Industrial, Lube Skids and Trucks, Lubrication, Manufacturing Plants, Mining, Construction and Railroad Operations, Pneumatic Tools, Service/Mechanic /Utility Vehicles, Washdown
  • Hose Capacity 100 ft (3/8 in ID)
  • Enclosed Yes
  • Hose Inside Dia. 3/8 in
  • Reel Material Steel
  • Speed Limited Retraction Yes
  • Overall Length 24 in
  • Corrosion-Resistant Yes
  • Hose Reel Type Dual Pedestal Reel
  • Base Motion Type Swivel
  • Number of Mount Holes 4
  • Swivel Inlet Type NPT
  • Weight 85 lb
  • Bearing Construction Permanently Lubricated
  • Includes Hose Stop Yes
  • Mount Base Width 8 in
  • Mounting Hole Center to Center Height 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list