!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE REEL, SPRING RETURN, LUBE SPRNG DRVN, 1/2 IN X 25 FT

HOSE REEL, SPRING RETURN, LUBE SPRNG DRVN, 1/2 IN X 25 FT

COXREELS

HOSE REEL, SPRING RETURN, LUBE SPRNG DRVN, 1/2 IN X 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL, SPRING RETURN, LUBE SPRNG DRVN, 1/2 IN X 25 FT

HOSE REEL, SPRING RETURN, LUBE SPRNG DRVN, 1/2 IN X 25 FT

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,065.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXREZ-P-MP425
  • Mfr. Model # EZ-P-MP425
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • ItemSpring Return Hose Reel
  • EnclosedNo
  • Hose Inside Dia.1/2 in
  • Reel MaterialSteel
  • Overall Height18 5/8 in
  • Overall Width7 in
  • Swivel MaterialBrass
  • Latch TypeStainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Maximum Operating Temperature250 Degrees F
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 25 ft
  • Mounting Location Floor, Ceiling, Wall, Vehicle
  • Overall Length 17 1/8 in
  • Hose Tube Material PVC
  • Reel Finish Powder Coated
  • Bearing Construction 1 in Solid Steel Axle and Lubricated Precision
  • Includes Safety Series Performance Hose Reel, Spring Driven Hose, Medium Pressure Spring Driven Hose Reel, Retractable Reel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list