!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M211 PORTABLE BLUETOOTH LABEL PRINTER KT

M211 PORTABLE BLUETOOTH LABEL PRINTER KT

BRADY

M211 PORTABLE BLUETOOTH LABEL PRINTER KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M211 PORTABLE BLUETOOTH LABEL PRINTER KT

M211 PORTABLE BLUETOOTH LABEL PRINTER KT

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $563.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM211KIT
  • Mfr. Model # M211-KIT
  • UNSPSC # 45101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.446 lbs

Technical Specs

  • Item Printer Kit
  • Maximum Label Width 3/4 in
  • Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling
  • Power Source AC Adaptor, Rechargeable Battery, USB
  • Printhead Resolution 203 dpi
  • Label Series Compatibility BMP21, M21
  • Continuous and Die-Cut Materials Supported Continuous and Die-Cut
  • Included Software Express Labels Mobile App
  • Automatic Label Setup No
  • Battery Included Yes
  • Colour Black, Yellow
  • Font Range Determined by software
  • Includes (1) AC Adapter, (1) Belt Clip, (1) Hard Case, (1) M21-750-499 Label Cartridge, (1) M211 Printer, (1) Magnet, (1) Power Brick, (1) Quick Start Guide
  • Maximum Font Size Determined By Software
  • Maximum Print Speed 0.6 in/sec
  • Maximum Printed Label Width 3/4 in
  • Minimum Label Length 59/64 in
  • Minimum Liner Width 29/64 in
  • Overall Height 4 in
  • Overall Width 5 3/8 in
  • Printer Series M211 Label Printer
  • Printing Software Compatibility Express Labels Mobile App
  • Ribbon/Label Cartridge Series Compatibility BMP21, M21
  • Software License Number of Users None
  • Supported Barcode Symbologies Code 128, Code 128A, Code 128B, Code 128C, Code 39, Code 39 Full ASCII, Code 93, Code 93 Full ASCII, Data Matrix, EAN-13, EAN-13 Extension 2, EAN-13 Extension 5, EAN-8, EAN-8 Extension 2, EAN-8 Extension 5, GS1-128, HIBC, Interleaved 2 of 5, JAN-13, JAN-8, PDF417, QR code, UPC-A, UPC-E
  • Voltage 110 V AC, 240 V AC
  • Colour Printing Capability Single Colour
  • Maximum Labels/Day 100
  • Mode of Operation Stand-Alone Mode
  • Print Technology Thermal-Transfer
  • Label Formats Supported Media and Ribbon in Cartridge, supplied together
  • Built-In Label Templates Breaker Box, Flags, General, Patch Panel, Pipe Marker, Safety, Terminal Block, Wire Wrap
  • Display None
  • Printer Connectivity Bluetooth(R) 5 Low Energy (Class II)
  • Barcode Capable Yes
  • Battery Size Internal Lithium-ion Battery (not removable)
  • Cutter Type Auto Cutter
  • For Use With Continuous and Die-cut
  • Manufacturers Warranty 2 Years
  • Maximum Liner Width 7/8 in
  • Maximum Printed Label Length 40 in
  • Minimum Font Size Determined By Software
  • Minimum Label Width 1/4 in
  • Operating System Android devices with Android OS 5+, iPhone 5S or newer with iOS 10+
  • Overall Length 2 5/8 in
  • Print Preview Feature No
  • Printer Weight 1.2 lb
  • Product Type Handheld Bluetooth Label Printer
  • Serialization Supported Yes
  • Standards Pass 2011/65/EU(Pass 2015/863)
  • Supported Languages Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (universal), Swedish, Thai, Turkish, Vietnamese

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list