!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M21 Vinyl Wraps 0.75 x 0.5 BK/WH

M21 Vinyl Wraps 0.75 x 0.5 BK/WH

BRADY

M21 Vinyl Wraps 0.75 x 0.5 BK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M21 Vinyl Wraps 0.75 x 0.5 BK/WH

M21 Vinyl Wraps 0.75 x 0.5 BK/WH

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM2111427
  • Mfr. Model # M21-11-427
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

M21 Series Pre-sized Self Laminating Vinyl Wraps 0.75 in H x 0.5 in W BK/WH - Printer Compatibility: M211, M210, M210-LAB

Technical Specs

  • Item Die-Cut Labels
  • Label Material Vinyl
  • Adhesive Type Permanent
  • Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT
  • Label Finish Matte
  • Label Width 1/2 in
  • Minimum Wire Diameter 0.06 in
  • Roll Length Not Applicable
  • Material Series M21
  • Maximum Wire Gauge 16 AWG
  • Maximum Service Temperature 158 Degrees F
  • Number of Labels Included 150
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Core Diameter Not Applicable
  • Label Attachment Style Self-laminating
  • Label Shape Rectangle
  • Printable Portion Width 1/2 in
  • Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
  • Roll Width Not Applicable
  • Shrink Ratio Not Applicable
  • Material Properties Flame-retardant, Self-laminating
  • Adhesive Properties Permanent
  • Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3
  • Label Colour White
  • Label Height 3/4 in
  • Maximum Wire Diameter 0.199 in
  • Printer Series Compatibility M210, M211
  • Recommended Ribbon R4300, R4500
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 22 AWG
  • Minimum Service Temperature -94 Degrees F
  • Preprinted Images Not Applicable
  • Adhesive Permanent
  • Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Indoor/Outdoor Usage Indoor/Outdoor Use
  • Label Media Format Precut Roll Cartridge
  • Printable Portion Height 3/8 in
  • Product Type Self Laminating & Wrap Around Labels
  • Ribbon Colour Black
  • Service Temperature Range -94 Degrees F - 158 Degrees F
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list