!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M21 Labels 0.5 x 25 ft L BK/WH

M21 Labels 0.5 x 25 ft L BK/WH

BRADY

M21 Labels 0.5 x 25 ft L BK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M21 Labels 0.5 x 25 ft L BK/WH

M21 Labels 0.5 x 25 ft L BK/WH

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM21500403
  • Mfr. Model # M21-500-403
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

M21 Series Water-Dissolvable Labels 0.5 in W x 25 ft L BK/WH - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • Item Label
  • Label Colour White
  • Label Material Paper
  • Material Properties Dissolves in water
  • Ribbon Colour Black
  • Vial/Tube Size Not Applicable
  • Material Series B-403
  • Minimum Service Temperature -94 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Component and Equipment Labeling: Electrical Labeling: Facility Identification: Floor Marking: Laboratory Labeling: Lean and 5S Labeling: Pipe and Valve Marking: Warehouse Marking
  • Indoor/Outdoor Usage Indoor
  • Label Shape Rectangle
  • Label Type Water Dissolvable
  • Product Type Continuous
  • Ribbon Formulation Not Applicable
  • Secondary Label Included No
  • Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT
  • Label Finish Matte
  • Label Width 1/2 in
  • Printer Series Compatibility M210 Label Printer: M210-LAB Label Printer: M211 Label Printer
  • Roll Length 25 ft
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 212 Degrees F
  • Preprinted Images None
  • Adhesive Permanent
  • Adhesive Properties Water Dissolvable
  • Indicating Properties Not Applicable
  • Label Media Format Continuous Roll Cartridge
  • Label Thickness 0.003 in
  • Print Technology Thermal Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Ribbon Series R4300
  • Standards Pass 2011/65/EU(Pass 2015/863)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list