!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M21 Polyester Labels 0.75 x 2 BK/WH

M21 Polyester Labels 0.75 x 2 BK/WH

BRADY

M21 Polyester Labels 0.75 x 2 BK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M21 Polyester Labels 0.75 x 2 BK/WH

M21 Polyester Labels 0.75 x 2 BK/WH

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM21137423
  • Mfr. Model # M21-137-423
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

M21 Series Pre-sized Harsh-Environment Polyester Labels 0.75in H x 2in W BK/WH - Printer Compatibility: M211, M210, M210-LAB

Technical Specs

  • Item Die-Cut Labels
  • Label Colour White
  • Label Height 3/4 in
  • Label Width 2 in
  • Printer Series Compatibility M210 Label Printer, M210-LAB Label Printer, M211 Label Printer
  • Vial/Tube Size Not Applicable
  • Material Series B-423
  • Minimum Service Temperature -94 Degrees F
  • Preprinted Images None
  • Adhesive Permanent
  • Adhesive Properties Permanent
  • Indicating Properties Not Applicable
  • Label Media Format Precut Roll Cartridge
  • Label Thickness 0.003 in
  • Labels per Row 1
  • Product Type Die-cut
  • Ribbon Formulation Not Applicable
  • Secondary Label Included No
  • Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT
  • Label Finish Gloss
  • Label Material Polyester
  • Material Properties Halogen-free
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 230 Degrees F
  • Number of Labels Included 73
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
  • Indoor/Outdoor Usage Indoor/Outdoor Use
  • Label Shape Rectangle
  • Label Type Pre-sized Harsh-Environment Polyester Labels
  • Print Technology Thermal Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R6000HF
  • Standards Halogen Free (DIN VDE 0472 Part 815)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list