!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M21 Nylon Labels 0.75 x 1.5 BK/WH

M21 Nylon Labels 0.75 x 1.5 BK/WH

BRADY

M21  Nylon Labels 0.75 x 1.5 BK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M21 Nylon Labels 0.75 x 1.5 BK/WH

M21 Nylon Labels 0.75 x 1.5 BK/WH

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM21136499
  • Mfr. Model # M21-136-499
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

M21 Series Pre-sized High-Adhesion Nylon Labels 0.75 in H x 1.5 in W BK/WH - Printer Compatibility: M211, M210, M210-LAB

Technical Specs

  • Item Die-Cut Labels
  • Label Colour White
  • Label Height 3/4 in
  • Label Width 1 1/2 in
  • Printer Series Compatibility M210 Label Printer, M210-LAB Label Printer, M211 Label Printer
  • Vial/Tube Size Not Applicable
  • Material Series B-499
  • Minimum Service Temperature -40 Degrees F
  • Preprinted Images None
  • Adhesive Permanent
  • Adhesive Properties Permanent
  • Indicating Properties Not Applicable
  • Label Media Format Precut Roll Cartridge
  • Label Thickness 0.0065 in
  • Labels per Row 1
  • Product Type Die-cut
  • Ribbon Formulation Not Applicable
  • Secondary Label Included No
  • Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT
  • Label Finish Matte
  • Label Material Nylon Cloth
  • Material Properties Autoclavable, Cryogenic storage
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 194 Degrees F
  • Number of Labels Included 91
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
  • Indoor/Outdoor Usage Indoor Use
  • Label Shape Rectangle
  • Label Type Pre-sized High-Adhesion Nylon Labels
  • Print Technology Thermal Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R4300, R4500, R4900, R6000HF, R6200
  • Standards Halogen Free (DIN VDE 0472 Part 815)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list