!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT-SHRINK TUBING, BRADY, FOR 22 TO 16 GAUGE WIRE, BLACK/YELLOW, 7 FT X 1/8 IN

HEAT-SHRINK TUBING, BRADY, FOR 22 TO 16 GAUGE WIRE, BLACK/YELLOW, 7 FT X 1/8 IN

BRADY

HEAT-SHRINK TUBING, BRADY, FOR 22 TO 16 GAUGE WIRE, BLACK/YELLOW, 7 FT X 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT-SHRINK TUBING, BRADY, FOR 22 TO 16 GAUGE WIRE, BLACK/YELLOW, 7 FT X 1/8 IN

HEAT-SHRINK TUBING, BRADY, FOR 22 TO 16 GAUGE WIRE, BLACK/YELLOW, 7 FT X 1/8 IN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY139750
  • Mfr. Model # M21-125-C-342-YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

M21 Series PermaSleeve Polyolefin Wire Marking Sleeves, 0.125 in Dia x 7 ft L YEL - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • Item Continuous Label Roll Cartridge
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
  • Label Material Polyolefin
  • Minimum Wire Diameter 0.023 in
  • Minimum Wire Gauge 28 AWG
  • Compatible Mfr Part Number R4300
  • Label Finish Matte
  • Printer Series Compatibility BMP21, BMP21-Plus, Idpal
  • Labels per Roll Continuous
  • Minimum Service Temperature -67 Degrees F
  • Roll Width 1/8 in
  • Adhesive Material Not Applicable
  • Label Attachment Style Heat Shrink Sleeve
  • Labels per Row 1
  • Product Type Heat Shrink Tube
  • Service Temperature Range -67 Degrees To 275 Degrees F
  • For Print Method Thermal-Transfer
  • Material Series B-342
  • Maximum Wire Diameter 0.08 in
  • Maximum Wire Gauge 20 AWG
  • Compatible Grainger Part Number 22NA85
  • Label Colour Yellow
  • Label Height 15/64 in
  • Roll Length 7 ft
  • Shrink Ratio 3:1
  • Maximum Service Temperature 275 Degrees F
  • Adhesive Non-Adhesive
  • Application Electrical Labeling, Wire And Cable Labeling
  • Label Media Format Continuous Roll Cartridge
  • Material Properties Heat-Shrinkable
  • Recommended Ribbon R4300
  • Standards ASTM B 117, ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, ROHS Compliant, SAE AS23053/5 (Class 1), SAE-AS-81531, UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list