!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M210 PORTABLE LABEL PRINTER

M210 PORTABLE LABEL PRINTER

BRADY

M210 PORTABLE LABEL PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M210 PORTABLE LABEL PRINTER

M210 PORTABLE LABEL PRINTER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM210
  • Mfr. Model # M210
  • UNSPSC # 45101520
  • CATALOGUE PAGE # 826
  • Shipping Weight 1.72 lbs

Technical Specs

  • Item Portable Printer
  • Maximum Label Width 3/4 in
  • Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling
  • Mode of Operation Stand-Alone Mode
  • Print Technology Thermal-Transfer
  • Input Method ABC Keypad
  • Label Series Compatibility BMP21, M21
  • Continuous and Die-Cut Materials Supported Continuous and Die-Cut
  • Printer Connectivity None
  • Barcode Capable Yes
  • Battery Size (6) AA Alkaline, Optional Rechargeable Lithium-Ion Battery
  • Cutter Type Single Hand Manual Actuate, Straight Cut, With label retention
  • For Use With Continuous and Die-cut
  • Manufacturers Warranty 2 Years
  • Maximum Liner Width 7/8 in
  • Maximum Printed Label Length 36 in
  • Minimum Font Size 6 pt.
  • Minimum Label Width 1/4 in
  • Overall Height 9 1/2 in
  • Overall Width 4 1/2 in
  • Printer Series M21 Series
  • Printing Software Compatibility None
  • Ribbon/Label Cartridge Series Compatibility BMP21, M21
  • Software License Number of Users None
  • Supported Barcode Symbologies Code 128, Code 39, Data Matrix, QR code
  • Voltage 110 V AC, 240 V AC
  • Colour Printing Capability Single Colour
  • Maximum Labels/Day 100
  • Starter Kit Type Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling
  • Power Source AC Adaptor, Batteries, Rechargeable Battery
  • Printhead Resolution 203 dpi
  • Label Formats Supported Media and Ribbon in Cartridge, supplied together
  • Built-In Label Templates Flags, Patch Panel, Terminal Block, Wire Wrap
  • Display Monocolor LCD Screen
  • Automatic Label Setup Yes
  • Battery Included Yes
  • Colour Black, Yellow
  • Font Range 6 pt to 40 pt Text
  • Includes (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), (1) Quick Start Guide, (1)M210 Label Printer (M210)
  • Maximum Font Size 40 pt.
  • Maximum Print Speed 0.39 in/sec
  • Maximum Printed Label Width 5/8 in
  • Minimum Label Length 59/64 in
  • Minimum Liner Width 29/64 in
  • Overall Length 2 1/2 in
  • Print Preview Feature Yes
  • Printer Weight 1.7 lb
  • Product Type Handheld Label Printer
  • Serialization Supported Yes
  • Standards Pass 2011/65/EU(Pass 2015/863)
  • Supported Languages Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Slovak, Slovenian, Spanish (universal), Swedish, Turkish

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list