!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Temperature Meter Type
Sensor Type
For RTD Type
For Thermistor Type
For Thermocouple Type
Number of Channels
Includes NIST-Traceable Certificate
RTD Temperature Range F
Temperature Range
Thermocouple Temperature Range F
RTD Temperature Range C
Thermocouple Temperature Range C
NIST Certification By
Data Logging
Display Type
Battery Type
Humidity Range
Includes
Memory

Threaded Thermowells

https://catalogue.grainger.ca/?hybris=true

45 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • THERMOMETER,TYPE K -83.2 TO 1999 F
  • Item # WSW2LTC6
  • Mfr. Model # 2LTC6
  • EHC: EHC :
  • Thermocouple thermometer, temperature range type K -64 to 1,092 C, Mini-probe connector, display LCD, number of inputs 1, resolution 0.1 C, Accuracy +/-% of reading or 1 C, autyo power off, data hold 15 second, includes instructions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REED
  • THERMOCOUPLE THERMOMETER, TYPE K, DATA HOLD/MAX VALUE, 9V BATTERY, +/- 2 DEGREE ACCURACY
  • Item # REER2400
  • Mfr. Model # R2400
  • EHC: EHC :
  • This type K thermocouple thermometer includes a protective holster, a beaded wire probe, a carrying case, and a nine-volt battery. It has an accuracy of +/- two degrees and a resolution of 0.1 or 1 Degrees F or Celsius. It features data hold, maximum value memory, and auto power off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 193
  • EXTECH
  • THERMOMETER DUAL INPUT TYPE K
  • Item # EXTEA10
  • Mfr. Model # EA10
  • EHC: EHC :
  • EXTEA10 Dual Input Thermocouple Thermometer features backlit display with relative and elapsed time, which simultaneously shows [T1 and T2], [T1-T2 and T1], or [T1-T2 and T2]. Degree C/Degree F/Degree K selectable. Includes built-in stand, protective hols

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • THERMOMETER SINGLE INPUT
  • Item # FET51-2
  • Mfr. Model # FLUKE-51-2 60HZ
  • EHC: EHC :
  • Single input digital thermocouple thermometer. Accuracy: plus/minus 0.05% of reading +0.5 degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 188
  • REED INSTRUMENTS
  • DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION
  • Item # REER2450SD
  • Mfr. Model # R2450SD
  • EHC: EHC :
  • This data logging thermometer includes a beaded wire probe, a soft carrying case, and six AA batteries. It has an accuracy of +/- 0.4% plus one degree and a resolution of 0.1 or 1 Degrees F or Celsius. It features data hold, maximum value memory, minimum value memory, and auto power off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXTECH
  • THERMOMETER SD LOGGER 4 CHANNEL
  • Item # EXTSDL200
  • Mfr. Model # SDL200
  • EHC: EHC :
  • Datalogging Thermometer, J, K, E, T, R, and S plus PT100, Temp. Range (F) Type J -148 to 2192 F, Type K -148 to 2372 F, Type T -58 to 752 F, Type E: -58 to 1652 F, Type R 32 to 3092 F, Type S 32 to 2732 F, Pt100 -327 to 1562 F, Display Backlit Quad LCD, N

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXTECH
  • THERMOMETER SINGLE INPUT TYPE K
  • Item # EXTEA11A
  • Mfr. Model # EA11A
  • EHC: EHC :
  • EXTEA11A Single Input Thermocouple Thermometer users can select Degree F or Degree C readings on large display. Feature Min./Max./Avg. storage, data hold and auto power-off. Accept any Type K thermocouple probe. Includes Type K bead probe, 6 AAA batterie

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • THERMOMETER DUAL INPUT 60HZ
  • Item # FET52-2
  • Mfr. Model # FLUKE-52-2 60HZ
  • EHC: EHC :
  • Dual input digital thermocouple thermometer. Accuracy: plus/minus 0.05% of reading +0.5 degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 188
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list