!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RTD THERMOMETER,LCD DISPLAY

RTD THERMOMETER,LCD DISPLAY

AMPROBE

RTD THERMOMETER,LCD DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RTD THERMOMETER,LCD DISPLAY

RTD THERMOMETER,LCD DISPLAY

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETRTD10
  • Mfr. Model # RTD-10
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • ItemRTD Thermometer
  • Sensor TypeRTD
  • Number of Channels2
  • Data Output TypeNone
  • Included ProbesMini Din Plug
  • RTD Temperature Range F-328 Degrees to 1,472 Degrees F
  • RTD Resistance100 ohm
  • Power Source Details(4) AAA Batteries
  • Display TypeLCD
  • Battery Type(4) AAA
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable
  • Temperature Meter Type RTD Temperature Meter with Min/Max
  • For RTD Type Pt 100
  • Accuracy +/-0.05% + 0.4 Degrees F/0.2 Degrees C
  • Memory Min/Max
  • Temperature Range -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C
  • RTD Temperature Range C -200 Degrees to 800 Degrees C
  • Resolution 0.2 Degrees F/0.1 Degrees C
  • Number of Digits 4.5
  • Digital Display 4 1/2-Digit LCD
  • Includes Batteries, RTD Connectors
  • Data Hold Yes
  • Includes Batteries Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list