!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOMETER SINGLE INPUT TYPE K

THERMOMETER SINGLE INPUT TYPE K

EXTECH

THERMOMETER SINGLE INPUT TYPE K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER SINGLE INPUT TYPE K

THERMOMETER SINGLE INPUT TYPE K

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEA11A
  • Mfr. Model # EA11A
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

EXTEA11A Single Input Thermocouple Thermometer users can select Degree F or Degree C readings on large display. Feature Min./Max./Avg. storage, data hold and auto power-off. Accept any Type K thermocouple probe. Includes Type K bead probe, 6 AAA batterie

Technical Specs

  • ItemThermocouple Thermometer
  • Sensor TypeThermocouple
  • Number of Channels1
  • Data LoggingYes
  • Includes NIST-Traceable CertificateNo
  • Memory150 Readings
  • Included ProbesType K Bead Wire Temperature Probe
  • Thermocouple Temperature Range F-58 Degrees to 1,999 Degrees F
  • Resolution0.1 Degrees , 1 Degrees
  • Number of Digits5
  • Display Size1.3 in H x 2.8 in W
  • Battery Type(6) AAA
  • Includes(6) AAA Batteries, Holster, Type-K Bead Wire Temperature Probe
  • Display Height1.3 in
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
  • Manufacturer Warranty Length1 yr
  • Temperature Meter Type Thermocouple Temperature Meter with Datalogging
  • For Thermocouple Type Type K
  • Accuracy +/-0.3% +2 Degrees F/1 Degrees C
  • Data Output Type None
  • Includes Wireless Transmission No
  • NIST Certification By Not Certified
  • Temperature Range -58 Degrees to 1,999 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple)
  • Thermocouple Temperature Range C -50 Degrees to 1,300 Degrees C
  • Power Source Details (6) AAA Batteries
  • Display Type LCD
  • Digital Display 1.3 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height
  • Backlit Yes
  • Digit Height 1 in
  • Display Width 2.8 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 1 sec
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list