!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOMETER,TYPE K -83.2 TO 1999 F

THERMOMETER,TYPE K -83.2 TO 1999 F

WESTWARD

THERMOMETER,TYPE K -83.2 TO 1999 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER,TYPE K -83.2 TO 1999 F

THERMOMETER,TYPE K -83.2 TO 1999 F

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2LTC6
  • Mfr. Model # 2LTC6
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Thermocouple thermometer, temperature range type K -64 to 1,092 C, Mini-probe connector, display LCD, number of inputs 1, resolution 0.1 C, Accuracy +/-% of reading or 1 C, autyo power off, data hold 15 second, includes instructions.

Technical Specs

  • ItemThermocouple Thermometer
  • Sensor TypeThermocouple
  • For Thermocouple TypeType K
  • Accuracy+/-1 Degrees C (-64 Degrees to 100 Degrees C), +/-1% (101 Degrees to 1,400 Degrees C)
  • Data Output TypeSerial Output
  • Includes Wireless TransmissionNo
  • NIST Certification ByNot Certified
  • Thermocouple Temperature Range F-83.2 Degrees to 1,999 Degrees F
  • RTD Temperature Range F-83.2 Degrees to 1,999 Degrees F
  • Resolution0.1 Degrees F/0.1 Degrees C
  • Number of Digits2
  • Display Size1.06 in H x 1.05 in W
  • Battery Type(1) CR2032
  • IncludesInstructions
  • Display Height1.06 in
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable, Low Battery Indication, No Reception Warning
  • Manufacturer Warranty Length1 yr
  • Temperature Meter Type Compact Thermocouple Meter
  • For Thermistor Type No
  • Number of Channels 1
  • Data Logging No
  • Includes NIST-Traceable Certificate No
  • Memory No
  • Temperature Range -83.2 Degrees to 1,999 Degrees F/-64 Degrees to 1,400 Degrees C
  • Thermocouple Temperature Range C -64 Degrees to 1,400 Degrees C
  • RTD Temperature Range C -64 Degrees to 1,400 Degrees C
  • Power Source Details (1) CR2032 Battery
  • Display Type LCD
  • Digital Display 1.06 in H x 1.05 in W Display with 2-Digit LCD - 0.44 in Digit Height
  • Backlit No
  • Digit Height 0.44 in
  • Display Width 1.05 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 1 sec
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list