!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION

DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION

REED INSTRUMENTS

DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION

DATA LOGGING THERMOMETER, DATA HOLD, +/- 0.4% + 1 DEGREE ACCURACY, 0.1 DEGREE RESOLUTION

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER2450SD
  • Mfr. Model # R2450SD
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

This data logging thermometer includes a beaded wire probe, a soft carrying case, and six AA batteries. It has an accuracy of +/- 0.4% plus one degree and a resolution of 0.1 or 1 Degrees F or Celsius. It features data hold, maximum value memory, minimum value memory, and auto power off.

Technical Specs

  • ItemThermocouple Thermometer
  • Sensor TypeRTD, Thermocouple
  • For Thermocouple TypeType E, Type J, Type K, Type R, Type S, Type T
  • Accuracy+/-0.4% +1.8 Degrees F/1 Degrees C
  • Data Output TypeRS-232
  • Includes Wireless TransmissionNo
  • NIST Certification ByNot Certified
  • Temperature Range-148 Degrees to 3,092 Degrees F/-100 Degrees to 1,700 Degrees C (Thermocouple), -327.9 Degrees to 1,562 Degrees F/-199.99 Degrees to 850 Degrees C (RTD)
  • Thermocouple Temperature Range C-100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -100 Degrees to 400 Degrees C (Type T), -100 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees (Type S), 0 Degrees to 1,700 Degrees C (Type R)
  • RTD Temperature Range C-199.9 Degrees to 850 Degrees C
  • Resolution0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
  • Number of Digits3.5
  • Display Size38 mm H x 53 mm W
  • Battery Type(6) AA
  • Humidity Range10% to 85%
  • Digit Height20 mm
  • Display Width53 mm
  • Data HoldYes
  • Includes BatteriesYes
  • Response Time1 sec
  • Temperature Meter Type Multichannel Thermocouple Temperature Meter with Data Output and Min/Max
  • For RTD Type Pt 100
  • Number of Channels 2, 4
  • Data Logging Yes
  • Includes NIST-Traceable Certificate No
  • Memory Min/Max
  • Included Probes Mini-Type
  • Thermocouple Temperature Range F -148 Degrees to 1,652 Degrees (Type E), -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -148 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)
  • RTD Temperature Range F -327.9 Degrees to 1,562 Degrees F
  • RTD Resistance 100 ohms
  • Power Source Details (6) AA Batteries
  • Display Type LCD
  • Digital Display 38 mm H x 53 mm W Display with 3.5-Digit Backlit LCD - 20 mm Digit Height
  • Backlit Yes
  • Includes Batteries
  • Display Height 38 mm
  • Auto Power Off Yes
  • Functions Degrees F/ Degrees C Switchable, 2-Channel RTD Temperature Measurement, 4-Channel Thermocouple Temperature Measurement, Data Hold, Date/Time Stamp, Low Battery Indication, Maximum and Minimum Indicators, Thermocouple Input Type
  • Manufacturer Warranty Length 1 yr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list