!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL TEMPERATURE THERMOMETER,2 INPUTS

DUAL TEMPERATURE THERMOMETER,2 INPUTS

TEST PRODUCTS INTL.

DUAL TEMPERATURE THERMOMETER,2 INPUTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL TEMPERATURE THERMOMETER,2 INPUTS

DUAL TEMPERATURE THERMOMETER,2 INPUTS

TEST PRODUCTS INTL.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48JP79
  • Mfr. Model # 343C2
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDual Temperature Thermometer
  • Sensor TypeThermocouple
  • For Thermistor Type2-Wire K-Type Thermocouple
  • Number of Channels1
  • Data LoggingNo
  • Includes NIST-Traceable CertificateNo
  • MemoryDif, Min/Max
  • Included Probes(2) GK13M Flexible PTFE Probes
  • Thermocouple Temperature Range F-58 Degrees to 2,462 Degrees F
  • RTD Temperature Range F-58 Degrees to 2,462 Degrees F
  • Resolution0.1 Degrees , 1 Degrees
  • Number of Digits4
  • Display Size3/4 in H x 1 7/8 in W
  • Battery Type(1) 9V
  • Includes(2) GK13M Flexible PTFE Probes, A304 Tilt Stand Boot, A340 Soft Pouch
  • Display Height0.75 in
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable, Min/Max Memory
  • Manufacturer Warranty Length3 yr
  • Temperature Meter Type Thermocouple Temperature Meter with Min/Max
  • For RTD Type Standard Sub Mini
  • For Thermocouple Type Type K
  • Accuracy +/-0.3% +1.8 Degrees F/1 Degrees C (32 Degrees to 1,100 Degrees F/0 Degrees to 600 Degrees C), +/-0.4% +1.8 Degrees F/1 Degrees C (1,100 Degrees to 2,462 Degrees F/600 Degrees to 1,350 Degrees C), +/-3 Degrees F/ +/-1.6 Degrees C (-58 Degrees to 32 Degrees F/-50 Degrees to 0 Degrees C)
  • Data Output Type None
  • Includes Wireless Transmission No
  • NIST Certification By Test Products Intl
  • Temperature Range -58 Degrees to 2,462 Degrees F/-50 Degrees to 1,350 Degrees C (RTD and Thermocouple)
  • Thermocouple Temperature Range C -50 Degrees to 1,350 Degrees C
  • RTD Temperature Range C -50 Degrees to 1,350 Degrees C
  • Power Source Details (1) 9V Battery
  • Display Type LCD
  • Digital Display 3/4 in H x 1 7/8 in W Display with 4-Digit LCD - 1/2 in Digit Height
  • Backlit Yes
  • Digit Height 10 mm, 0.5 in
  • Display Width 1.875 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 2.5 sec
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list