Rotary, oscillating, and cut-out tools are compact, handheld power tools for surface prep and finishing work on small objects and areas. Rotary tools rotate attachments at high speed and low torque for detailed fabrication, repair, restoration, and crafting. They can access tight spaces, recesses, and contours for sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. Oscillating tools move their blade or attachment from side to side in a small arc at high speed for precise cutting, scraping, sanding, and polishing. Also known as oscillating multi-tools (OMT), they accept various blades and attachments for specific tasks and materials. Cut-out tools spin their bits like a drill but cut like a saw into drywall and other materials. Also called spiral saws and drywall routers, they make a plunge cut and then move up, down, or sideways to cut through material. They are commonly used to make cutouts for electrical outlets.
This sanding band is covered with aluminum oxide abrasive and has a 1/8-inch shank diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, and measures½-inch drum diameter. It is suitable for use with wood/fibreglass and ideal for rough shaping/smoothing.
This sanding band is covered with aluminum oxide abrasive and has a 1/8-inch shank diameter. It has a½-inch bit diameter, 60 grit, a maximum speed of 35000 revolutions per minute, and measures½-inch drum diameter. It is suitable for use with wood/fibreglass and ideal for rough shaping/smoothing.
This straight oscillating tool blade with a size of 1¼ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The plunge-cut blade with a toothed edge has a Starlock connection and cuts wood.
This straight oscillating tool blade with a size of 1¼ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The plunge-cut blade with a toothed edge has a Starlock connection and cuts wood.
This EZ Lock cut-off wheel is made of abrasive-reinforced fibreglass and measures 1½ inch-diameter. It has a wheel thickness of 1/32 inch, a maximum speed of 35000 revolutions per minute, and unmounted mounting. There are five wheels in a pack. It is suitable for cutting, grooving, slicing, and trimming.
This EZ Lock cut-off wheel is made of abrasive-reinforced fibreglass and measures 1½ inch-diameter. It has a wheel thickness of 1/32 inch, a maximum speed of 35000 revolutions per minute, and unmounted mounting. There are five wheels in a pack. It is suitable for cutting, grooving, slicing, and trimming.
This straight oscillating tool blade with a size of 2½ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The plunge-cut blade with a toothed edge has a Starlock connection and cuts wood.
This straight oscillating tool blade with a size of 2½ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The plunge-cut blade with a toothed edge has a Starlock connection and cuts wood.
This Open-Lok oscillating multi-tool blade set has nine blades in a pack. It includes two 1⅜-inch width high-carbon steel blades, two 1⅜-inch width Japanese tooth blades, a 2½-inch/two 1⅜-inch width titanium-enhanced bi-metal blades, two 1⅜-inch width titanium-enhanced carbide blades, a 3½-inch width titanium-enhanced bi-metal segmented blade, and a case.
This Open-Lok oscillating multi-tool blade set has nine blades in a pack. It includes two 1⅜-inch width high-carbon steel blades, two 1⅜-inch width Japanese tooth blades, a 2½-inch/two 1⅜-inch width titanium-enhanced bi-metal blades, two 1⅜-inch width titanium-enhanced carbide blades, a 3½-inch width titanium-enhanced bi-metal segmented blade, and a case.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a 20000 OPM. The straight-cutting blade cuts PVC and wood. There are six blades in a pack that includes a 1⅜-inch width high-carbon steel blade, two 1⅜-inch width Japanese tooth blades, two 1⅜-inch width titanium bi-metal blades, and a 2½-inch width titanium bi-metal blade.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a 20000 OPM. The straight-cutting blade cuts PVC and wood. There are six blades in a pack that includes a 1⅜-inch width high-carbon steel blade, two 1⅜-inch width Japanese tooth blades, two 1⅜-inch width titanium bi-metal blades, and a 2½-inch width titanium bi-metal blade.
This cutting wheel mandrel screw measures 2¾-inch overall length. It has a ⅛-inch shank diameter and a maximum speed of 35000 revolutions per minute. The screw is for use with 409, 411, and 412 Dremel accessories.
This cutting wheel mandrel screw measures 2¾-inch overall length. It has a ⅛-inch shank diameter and a maximum speed of 35000 revolutions per minute. The screw is for use with 409, 411, and 412 Dremel accessories.
This M18 cordless oscillating multi-tool has a brushless motor that operates on an 18V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 11000 to 18000 OPM and a 3.2 degree oscillation angle. The tool has a universal open-back connection. It includes an in-line handle, built-in light, a bare tool, and five assorted sanding sheets.
This M18 cordless oscillating multi-tool has a brushless motor that operates on an 18V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 11000 to 18000 OPM and a 3.2 degree oscillation angle. The tool has a universal open-back connection. It includes an in-line handle, built-in light, a bare tool, and five assorted sanding sheets.
This M18 Fuel cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The tool includes a straight handle, built-in light, a lock-on switch, a bare tool, and a 10 variable speed dial.
This M18 Fuel cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The tool includes a straight handle, built-in light, a lock-on switch, a bare tool, and a 10 variable speed dial.
This straight bristle brush is made of carbon steel and measures ¾-inch diameter. It has a wheel brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 RPM and is suitable for cleaning and removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.
This straight bristle brush is made of carbon steel and measures ¾-inch diameter. It has a wheel brush and a ⅛-inch shank diameter. The mounted tool brush has a maximum speed of 15000 RPM and is suitable for cleaning and removing rust/corrosion from items made of brass/copper/gold/soft ferrous metals. There are two brushes in a pack.
This EZ lock mandrel measures 3-inch overall length. It has a ⅛-inch shank diameter, a 1¾-inch bit diameter, and a maximum speed of 35000 revolutions per minute. The single-sleeve chuck mandrel is for use with Dremel EZ Lock accessories.
This EZ lock mandrel measures 3-inch overall length. It has a ⅛-inch shank diameter, a 1¾-inch bit diameter, and a maximum speed of 35000 revolutions per minute. The single-sleeve chuck mandrel is for use with Dremel EZ Lock accessories.
This cut-off wheel is made of abrasive-reinforced fibreglass and measures 1¼ inch-diameter. It has a wheel thickness of 1/32 inch, a screw-on mandrel, unmounted mounting, and a maximum speed of 35000 revolutions per minute. There are five wheels in a pack. It is suitable for metal, hardened steel, screws, and slot bolts.
This cut-off wheel is made of abrasive-reinforced fibreglass and measures 1¼ inch-diameter. It has a wheel thickness of 1/32 inch, a screw-on mandrel, unmounted mounting, and a maximum speed of 35000 revolutions per minute. There are five wheels in a pack. It is suitable for metal, hardened steel, screws, and slot bolts.
This grinding stone is made of aluminum oxide and measures 1½-inch overall length. It has a cylinder shape, ⅝-inch bit and point diameter, ⅛-inch abrasive shank diameter, and a maximum speed of 35000 revolutions per minute. The mounted stone is suitable for stainless steel, metals, castings, welded joints, rivets, and rust.
This grinding stone is made of aluminum oxide and measures 1½-inch overall length. It has a cylinder shape, ⅝-inch bit and point diameter, ⅛-inch abrasive shank diameter, and a maximum speed of 35000 revolutions per minute. The mounted stone is suitable for stainless steel, metals, castings, welded joints, rivets, and rust.
This cut-off wheel is made of abrasive emery and measures 15/16-inch diameter. It has a wheel thickness of 1/32 inch, a bit diameter of 15/16 inch, a screw-on mandrel, unmounted mounting, and a maximum speed of 35000 revolutions per minute. There are 36 wheels in a pack. It is suitable for sheet metal, thin wood, and plastic.
This cut-off wheel is made of abrasive emery and measures 15/16-inch diameter. It has a wheel thickness of 1/32 inch, a bit diameter of 15/16 inch, a screw-on mandrel, unmounted mounting, and a maximum speed of 35000 revolutions per minute. There are 36 wheels in a pack. It is suitable for sheet metal, thin wood, and plastic.
This M12 cordless rotary tool kit contains a bare tool. The tool kit operates on a 12V DC battery with a 1.5 Ah capacity and has a variable speed setting ranging from 5000 to 32000 RPM. It has a ⅛-inch adjustable collet size, a lock-off/on slide switch, and a nine-inch overall length. The tool includes a five-cutting wheel, mandrel, and wrench.
This M12 cordless rotary tool kit contains a bare tool. The tool kit operates on a 12V DC battery with a 1.5 Ah capacity and has a variable speed setting ranging from 5000 to 32000 RPM. It has a ⅛-inch adjustable collet size, a lock-off/on slide switch, and a nine-inch overall length. The tool includes a five-cutting wheel, mandrel, and wrench.
This straight oscillating tool blade with a size of 1¼ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The general-purpose plunge-cut blade with a toothed edge has a Starlock Max connection and cuts drywall, metal, polyvinyl chloride, and wood.
This straight oscillating tool blade with a size of 1¼ inches is made of bi-metal and measures 4 length x ⅛ inch thickness. It has a maximum of 21000 oscillations per minute and four inches overall length. The general-purpose plunge-cut blade with a toothed edge has a Starlock Max connection and cuts drywall, metal, polyvinyl chloride, and wood.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.