!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY TOOL KIT, CORDLESS, 12V DC, 1.5 AH, 5000 TO 32000 RPM, 9 IN L, BARE TOOL

ROTARY TOOL KIT, CORDLESS, 12V DC, 1.5 AH, 5000 TO 32000 RPM, 9 IN L, BARE TOOL

MILWAUKEE

ROTARY TOOL KIT, CORDLESS, 12V DC, 1.5 AH, 5000 TO 32000 RPM, 9 IN L, BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY TOOL KIT, CORDLESS, 12V DC, 1.5 AH, 5000 TO 32000 RPM, 9 IN L, BARE TOOL

ROTARY TOOL KIT, CORDLESS, 12V DC, 1.5 AH, 5000 TO 32000 RPM, 9 IN L, BARE TOOL

MILWAUKEE

Sale Price : $80.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$171.16 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2460-20
  • Mfr. Model # 2460-20
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 246
  • Shipping Weight 1.27 lbs

Product Details

This M12 cordless rotary tool kit contains a bare tool. The tool kit operates on a 12V DC battery with a 1.5 Ah capacity and has a variable speed setting ranging from 5000 to 32000 RPM. It has a ⅛-inch adjustable collet size, a lock-off/on slide switch, and a nine-inch overall length. The tool includes a five-cutting wheel, mandrel, and wrench.

Technical Specs

  • Item Rotary Tool
  • Max. Speed 32,000 RPM
  • Collet Size 1/8 in
  • Battery Capacity 1.5 Ah
  • Lock-Off Switch Yes
  • Switch Type Slide On Off with Speed Dial
  • Minimum Speed 5,000 RPM
  • Accessory Free Tool Change No
  • Overall Length 9 in
  • Power Source Cordless
  • Battery Series M12 Redlithium
  • Built-In Light Yes
  • Features Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
  • Case Included No
  • Tool Brand Milwaukee(R)
  • Voltage 12V DC
  • Speed Setting Variable Speed
  • Brushless Motor No
  • Cordless Tool Kit Contents Bare Tool
  • Lock-On Switch Yes
  • Number of Speed Settings Continuous
  • Adjustable Collet Yes
  • Accessory Kit Included No
  • Tool Weight 0.9 lb
  • Number of Batteries Included 0
  • Charger Included No
  • Application Cutting, Grinding, Polishing, Sanding
  • Wireless Tool Tracking No
  • Includes (5) Cutting Wheel, Mandrel, Wrench
  • Series M12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list