!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDING STONE, ALUMINUM OXIDE, CYLINDER, ⅝ IN DIA, 35000 RPM, FOR METALS/SS/RIVETS

GRINDING STONE, ALUMINUM OXIDE, CYLINDER, ⅝ IN DIA, 35000 RPM, FOR METALS/SS/RIVETS

DREMEL

GRINDING STONE, ALUMINUM OXIDE, CYLINDER, ⅝ IN DIA, 35000 RPM, FOR METALS/SS/RIVETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING STONE, ALUMINUM OXIDE, CYLINDER, ⅝ IN DIA, 35000 RPM, FOR METALS/SS/RIVETS

GRINDING STONE, ALUMINUM OXIDE, CYLINDER, ⅝ IN DIA, 35000 RPM, FOR METALS/SS/RIVETS

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DML8193
  • Mfr. Model # 8193
  • UNSPSC # 23131514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This grinding stone is made of aluminum oxide and measures 1½-inch overall length. It has a cylinder shape, ⅝-inch bit and point diameter, ⅛-inch abrasive shank diameter, and a maximum speed of 35000 revolutions per minute. The mounted stone is suitable for stainless steel, metals, castings, welded joints, rivets, and rust.

Technical Specs

  • Item Abrasive Point
  • Max. Speed 35,000 RPM
  • Head Width 5/8 in
  • Overall Length 1 1/2 in
  • Point Diameter 5/8 in
  • Material Application Metal, Stainless Steel
  • Abrasive Material Aluminum Oxide
  • Shape Cylinder
  • Tool Brand Dremel
  • Mounting Type Mounted
  • Abrasive Shank Diameter 1/8 in
  • Number of Pieces 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list