!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 5 AH, 11000 TO 20000 OPM, 4.2 ° ANGLE, BARE TOOL

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 5 AH, 11000 TO 20000 OPM, 4.2 ° ANGLE, BARE TOOL

MILWAUKEE

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 5 AH, 11000 TO 20000 OPM, 4.2 ° ANGLE, BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 5 AH, 11000 TO 20000 OPM, 4.2 ° ANGLE, BARE TOOL

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 5 AH, 11000 TO 20000 OPM, 4.2 ° ANGLE, BARE TOOL

MILWAUKEE

Sale Price : $231.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$411.57 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2836-20
  • Mfr. Model # 2836-20
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.144 lbs

Product Details

This M18 Fuel cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The tool includes a straight handle, built-in light, a lock-on switch, a bare tool, and a 10 variable speed dial.

Technical Specs

  • Item Oscillating Multi-Tool
  • Oscillation Angle 4.2 Degrees
  • Accessory Free Tool Change Yes
  • Battery Capacity 5.0 Ah
  • Fits Accessory Brand Milwaukee
  • Switch Type Slide
  • Lock-On Switch Yes
  • Anti-Vibration Technology Yes
  • Minimum Oscillations per Minute 10,000
  • Number of Speed Settings 10
  • Number of Batteries Included 0
  • Charger Included No
  • Tool Weight 2.58 lb
  • Built-In Light Yes
  • Includes (1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
  • Wireless Tool Tracking No
  • Series M18 FUEL(TM)
  • Voltage 18V DC
  • Maximum Oscillations per Minute 20,000
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool
  • Connection Style Universal Open-Back
  • Lock-Off Switch No
  • Handle Type Straight
  • Dust Management None
  • Oscillations per Minute 10,000 to 20,000
  • Power Source Cordless
  • Battery Series M18 Redlithium XC
  • Overall Length 12 11/64 in
  • Jobsite Light Included No
  • Case Included No
  • Standards UL Listed
  • Tool Brand Milwaukee(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list