!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 4 AH, 11000 TO 18000 OPM, 3.2 ° ANGLE, BARE TOOL

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 4 AH, 11000 TO 18000 OPM, 3.2 ° ANGLE, BARE TOOL

MILWAUKEE

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 4 AH, 11000 TO 18000 OPM, 3.2 ° ANGLE, BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 4 AH, 11000 TO 18000 OPM, 3.2 ° ANGLE, BARE TOOL

OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 4 AH, 11000 TO 18000 OPM, 3.2 ° ANGLE, BARE TOOL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2626-20
  • Mfr. Model # 2626-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 239
  • Shipping Weight 3.28 lbs

Product Details

This M18 cordless oscillating multi-tool has a brushless motor that operates on an 18V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 11000 to 18000 OPM and a 3.2 degree oscillation angle. The tool has a universal open-back connection. It includes an in-line handle, built-in light, a bare tool, and five assorted sanding sheets.

Technical Specs

  • Item Oscillating Tool
  • Oscillation Angle 3.2 Degrees
  • Accessory Free Tool Change Yes
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah
  • Fits Accessory Brand Milwaukee
  • Switch Type Slide
  • Minimum Oscillations per Minute 11,000
  • Number of Speed Settings 12
  • Number of Batteries Included 0
  • Overall Length 11 7/8 in
  • Built-In Light Yes
  • Includes (5) Assorted Sanding Sheets, (1) Sanding Pad, Wood Cutting Blade
  • Tool Brand Milwaukee(R)
  • Voltage 18V DC
  • Maximum Oscillations per Minute 18,000
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool
  • Connection Style Universal Open-Back
  • Handle Type In-Line
  • Oscillations per Minute 11,000 to 18,000
  • Power Source Cordless
  • Charger Included No
  • Tool Weight 2.7 lb
  • Case Included No
  • Accessory Adapter Included No
  • Series M18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list