Manual toggle and hold-down clamps secure and position parts, workpieces, and materials for fastening, assembly, metal fabrication, woodworking, and other processes. Hold-down toggle clamps press their clamping head against flat workpieces to secure them to work surfaces. Straight-line toggle clamps apply clamping force from the side rather than the top to position and hold workpieces. Latch-action toggle clamps pull one workpiece or object against another to hold or lock them together. Plier toggle clamps combine the grip of pliers and the pressure of clamps to hold or squeeze together parts and materials. Bench-mount hold-down clamps attach to a worktable, fixture, or workpiece to assist with aligning and leveling plates, sheets, and other flat materials.
This hold-down clamp is made out of steel. This hold-down clamp is designed for use with assembly, checking fixtures, closures, food processing, welding, wood working. It includes flanged washers, jam nuts, neoprene spindle. Plus it has a neoprene, 0.8three inch diameter tip, and a 3.52 inch length.
This hold-down clamp is made out of steel. This hold-down clamp is designed for use with assembly, checking fixtures, closures, food processing, welding, wood working. It includes flanged washers, jam nuts, neoprene spindle. Plus it has a neoprene, 0.8three inch diameter tip, and a 3.52 inch length.
This toggle clamp is made out of stainless steel. This toggle clamp is designed for use with closures for doors, covers, lids, molding. It includes an ergonomic grip, spindle. It also has a 8.28 inch length.
This toggle clamp is made out of stainless steel. This toggle clamp is designed for use with closures for doors, covers, lids, molding. It includes an ergonomic grip, spindle. It also has a 8.28 inch length.
This straight line clamp is made out of stainless steel. This straight line clamp is designed for use with construction, industrial, installation. It includes locking nut, spindle, vinyl grip, spindle, mounting nut. Plus it has a stainless steel, 9/16 inch diameter tip, and a 6.66 inch length.
This straight line clamp is made out of stainless steel. This straight line clamp is designed for use with construction, industrial, installation. It includes locking nut, spindle, vinyl grip, spindle, mounting nut. Plus it has a stainless steel, 9/16 inch diameter tip, and a 6.66 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly, checking fixtures, and tensioning devices. It includes vinyl grip. It also has a 2.96 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly, checking fixtures, and tensioning devices. It includes vinyl grip. It also has a 2.96 inch length.
This straight line clamp is made out of stainless steel. This straight line clamp is designed for use with assembly, checking fixtures, closures, food processing, machining, welding, wood working. Plus it has a stainless steel, 0.17 inch diameter tip, and a 2.85 inch length.
This straight line clamp is made out of stainless steel. This straight line clamp is designed for use with assembly, checking fixtures, closures, food processing, machining, welding, wood working. Plus it has a stainless steel, 0.17 inch diameter tip, and a 2.85 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly fixtures, light machining, welding fixtures. Plus it has a 3/4 inch diameter tip, and an 11.14 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly fixtures, light machining, welding fixtures. Plus it has a 3/4 inch diameter tip, and an 11.14 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly and test, checking fixtures, tensioning devices, and welding fixtures. It includes an ergonomic grip, release lever. It also has a 4.77 inch length.
This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly and test, checking fixtures, tensioning devices, and welding fixtures. It includes an ergonomic grip, release lever. It also has a 4.77 inch length.
Toggle Clamp, Straight Line Action, SS, Holding Capacity 840 Lb, Overall Height 3.23 In, Overall Length 4.73 In, Height Under Arm 0.97 In, Plunger Dia. 0.27 In., Base Mounting Centers 1.31 x 1.44 In, 1.25 Plunger Travel (In.), Thread Size 5/16-18, Include
Toggle Clamp, Straight Line Action, SS, Holding Capacity 840 Lb, Overall Height 3.23 In, Overall Length 4.73 In, Height Under Arm 0.97 In, Plunger Dia. 0.27 In., Base Mounting Centers 1.31 x 1.44 In, 1.25 Plunger Travel (In.), Thread Size 5/16-18, Include
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.