!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 0.24 IN ARM, ¼"-20

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 0.24 IN ARM, ¼"-20

DE-STA-CO

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 0.24 IN ARM, ¼"-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 0.24 IN ARM, ¼"-20

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 0.24 IN ARM, ¼"-20

DE-STA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSC602
  • Mfr. Model # 602
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Shop Supplies, Toggle Clamps, Through-Hole Mounted, Holding Capacity (lbs.) 200, Thread Size 1/4 in.-20, Plunger Diameter (in.) 0.37, Plunger Travel (in.) 0.75, Overall Height (in.) 3.13, Overall Length (in.) 2.62.

Technical Specs

  • Item Straight Line Clamp
  • Handle Orientation Horizontal
  • Holding Capacity - Maximum 200 lbf
  • Plunger Height 0.37 in
  • Includes Spindle No
  • Locking Position Extended, Retracted
  • Arm Length 0.24 in
  • Exerted Force : Applied Force - Pulling 28:1
  • Fastener Thread Size 1/4 in
  • Includes 602105 Mounting Nut
  • Overall Depth 3.08 in
  • Plunger Shape Round
  • Recommended Spindle Manufacturer Model Number 205203
  • Base Mounting Style Flange
  • Includes Locking Handle No
  • Plunger Travel1 0.75 in
  • Plunger Thread 1/4"-20
  • Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
  • Accommodates Workpiece Variation No
  • Body Material Steel
  • Exerted Force : Applied Force - Pushing 31:1
  • Height Under Arm 0.41 in
  • Includes Mounting Nut Yes
  • Overall Length 2.43 in
  • Recommended Mounting Nut Manufacturer Model Number 602105
  • Tip Diameter 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list