!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 1.96 IN ARM, ½"-13

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 1.96 IN ARM, ½"-13

DE-STA-CO

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 1.96 IN ARM, ½"-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 1.96 IN ARM, ½"-13

STRAIGHT LINE CLAMP, FLANGE BASE MOUNT, STANDARD HORIZONTAL HANDLE, 1.96 IN ARM, ½"-13

DE-STA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS21TE70
  • Mfr. Model # 5130
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly fixtures, light machining, welding fixtures. Plus it has a 3/4 inch diameter tip, and an 11.14 inch length.

Technical Specs

  • Item Straight Line Clamp
  • Handle Orientation Horizontal
  • Holding Capacity - Maximum 5,800 lbf
  • Plunger Height 1.38 in
  • Includes Spindle No
  • Locking Position Extended
  • Arm Length 1.96 in
  • Exerted Force : Applied Force - Pushing 40:1
  • Height Under Arm 1.38 in
  • Mounting Holes Center to Center - Short Side 1.75 in
  • Overall Length 11.14 in
  • Plunger Shape Round
  • Tip Diameter 3/4 in
  • Base Mounting Style Flange
  • Includes Locking Handle No
  • Plunger Travel1 1.75 in
  • Plunger Thread 1/2"-13
  • Application Assembly Fixtures, Light Machining, Welding Fixtures
  • Accommodates Workpiece Variation No
  • Body Material Steel
  • Fastener Thread Size 1/2 in
  • Mounting Holes Center to Center - Long Side 2.31 in
  • Overall Depth 3.63 in
  • Overall Width 2.99 in
  • Recommended Spindle Manufacturer Model Number 325203

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list