!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNTING, LOCKING HORIZONTAL HANDLE, 1.28 IN ARM L

STRAIGHT LINE CLAMP, FLANGE BASE MOUNTING, LOCKING HORIZONTAL HANDLE, 1.28 IN ARM L

DE-STA-CO

STRAIGHT LINE CLAMP, FLANGE BASE MOUNTING, LOCKING HORIZONTAL HANDLE, 1.28 IN ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LINE CLAMP, FLANGE BASE MOUNTING, LOCKING HORIZONTAL HANDLE, 1.28 IN ARM L

STRAIGHT LINE CLAMP, FLANGE BASE MOUNTING, LOCKING HORIZONTAL HANDLE, 1.28 IN ARM L

DE-STA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3CXU4
  • Mfr. Model # 603-R
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

This straight line clamp is made out of steel. This straight line clamp is designed for use with assembly and test, checking fixtures, tensioning devices, and welding fixtures. It includes an ergonomic grip, release lever. It also has a 4.77 inch length.

Technical Specs

  • Item Straight Line Clamp
  • Handle Orientation Horizontal
  • Holding Capacity - Maximum 600 lbf
  • Plunger Height 0.97 in
  • Includes Spindle No
  • Locking Position Extended, Retracted
  • Arm Length 1.28 in
  • Exerted Force : Applied Force - Pulling 34:1
  • Fastener Thread Size 5/16 in
  • Includes Ergonomic Grip, Release Lever
  • Mounting Holes Center to Center - Short Side 1.31 in
  • Overall Length 4.77 in
  • Plunger Shape Round
  • Base Mounting Style Flange
  • Includes Locking Handle Yes
  • Plunger Travel1 1.25 in
  • Plunger Thread 5/16"-18
  • Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures
  • Accommodates Workpiece Variation No
  • Body Material Steel
  • Exerted Force : Applied Force - Pushing 23:1
  • Height Under Arm 31/32 in
  • Mounting Holes Center to Center - Long Side 1.44 in
  • Overall Depth 1.88 in
  • Overall Width 1.88 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list