!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT LINE CLAMP, THROUGH-HOLE BASE MOUNTING, STANDARD VERTICAL HANDLE, ⅜"-16

STRAIGHT LINE CLAMP, THROUGH-HOLE BASE MOUNTING, STANDARD VERTICAL HANDLE, ⅜"-16

APPROVED VENDOR

STRAIGHT LINE CLAMP, THROUGH-HOLE BASE MOUNTING, STANDARD VERTICAL HANDLE, ⅜"-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LINE CLAMP, THROUGH-HOLE BASE MOUNTING, STANDARD VERTICAL HANDLE, ⅜"-16

STRAIGHT LINE CLAMP, THROUGH-HOLE BASE MOUNTING, STANDARD VERTICAL HANDLE, ⅜"-16

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS13G570
  • Mfr. Model # 13G570
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This straight line clamp is made out of stainless steel. This straight line clamp is designed for use with construction, industrial, installation. It includes locking nut, spindle, vinyl grip, spindle, mounting nut. Plus it has a stainless steel, 9/16 inch diameter tip, and a 6.66 inch length.

Technical Specs

  • Item Straight Line Clamp
  • Handle Orientation Vertical
  • Holding Capacity - Maximum 700 lbf
  • Plunger Thread 3/8"-16
  • Application Construction, Industrial, Installation
  • Accommodates Workpiece Variation No
  • Exerted Force : Applied Force - Pulling 21:1
  • Fastener Thread Size 1"-14
  • Handle Material Plastic
  • Includes Mounting Nut Yes
  • Overall Length 6.66 in
  • Plunger Shape Round
  • Spindle Material Stainless Steel
  • Tip Diameter 9/16 in
  • Base Mounting Style Through-Hole
  • Includes Locking Handle No
  • Plunger Travel1 2.63 in
  • Includes Spindle Yes
  • Locking Position Extended, Retracted
  • Body Material Stainless Steel
  • Exerted Force : Applied Force - Pushing 49:1
  • Handle Colour Red
  • Includes Locking Nut, Spindle, Vinyl Grip
  • Overall Depth 5.62 in
  • Overall Width 1.57 in
  • Reflectivity Nonreflective
  • Spindle Thread Size 3/8"-16
  • Tip Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list