!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLD-DOWN CLAMP, STANDARD VERTICAL HANDLE, BAR BASE MOUNTING, 375 LB MAX CAPACITY

HOLD-DOWN CLAMP, STANDARD VERTICAL HANDLE, BAR BASE MOUNTING, 375 LB MAX CAPACITY

DE-STA-CO

HOLD-DOWN CLAMP, STANDARD VERTICAL HANDLE, BAR BASE MOUNTING, 375 LB MAX CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLD-DOWN CLAMP, STANDARD VERTICAL HANDLE, BAR BASE MOUNTING, 375 LB MAX CAPACITY

HOLD-DOWN CLAMP, STANDARD VERTICAL HANDLE, BAR BASE MOUNTING, 375 LB MAX CAPACITY

DE-STA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSC207UB
  • Mfr. Model # 207-UB
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This hold-down clamp is made out of steel. This hold-down clamp is designed for use with assembly, checking fixtures, closures, food processing, welding, wood working. It includes flanged washers, jam nuts, neoprene spindle. Plus it has a neoprene, 0.8three inch diameter tip, and a 3.52 inch length.

Technical Specs

  • Item Hold-Down Clamp
  • Handle Orientation Vertical
  • Arm Style U-Bar
  • Clamp Arm Opening Angle 99 Degrees
  • Height Under Arm 1.55 in
  • Accommodates Workpiece Variation No
  • Body Material Steel
  • Fastener Thread Size 1/4 in
  • Handle Material Plastic, Steel
  • Mounting Holes Center to Center - Long Side 1.25 in
  • Overall Depth 7.48 in
  • Overall Width 0.48 in
  • Spindle Material Neoprene, Steel
  • Tip Diameter 0.83 in
  • Base Mounting Style Bar
  • Holding Capacity - Maximum 375 lbf
  • Tip Material Neoprene
  • Arm Length 2.14 in
  • Includes Locking Handle No
  • Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
  • Clamping Force 375 lb
  • Handle Colour Red
  • Includes Flanged Washers, Jam Nuts, Neoprene Spindle
  • Mounting Holes Center to Center - Short Side 0.75 in
  • Overall Length 3.52 in
  • Reflectivity Reflective
  • Spindle Thread Size M8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list