!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Brand
Price
Max. Cutting Dia.
Depth of Cut
Shank Type - Machining
Shank Dia.
Number of Inserts

Indexable Profiling End Mills

Indexable profiling end mills make contoured, rounded cuts in roughing, semi-roughing, semi-finishing, or finishing applications. These profile milling cutters mount to a milling machine and hold replaceable, round or ball-nose cutting inserts that can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. The inserts can be replaced with new ones of the same type or different types without removing the end mill from the machine. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA
  • INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT
  • Item # WID75Z02W075RD08L4
  • Mfr. Model # M100D075Z02W075RD08L453
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 4½ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 25.4MM MAX CUTTING DIA, 1.25MM DP OF CUT, 21MM SHANK DIA
  • Item # WID00Z03M12WO08
  • Mfr. Model # M370D100Z03M12WO08
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping: blank, side/shoulder milling: roughing, slotting: square end. This indexable profiling end mill features six cutting edges, double-sided, first choice for roughing applications, high metal removal rates. Plus it has 57.01 mm length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, SHELL, M370 D2.00 Z4 S0.75 L2.00
  • Item # WID00Z04S075WO12L2
  • Mfr. Model # M370D200Z04S075WO12L200
  • EHC: EHC :
  • This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: roughing, slotting: square end, face milling, pocketing, helical milling. This shell mill features six cutting edges, double-sided, first choice for roughing applications, highest metal removal rates. Plus it has a two-inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 1¼ IN MAX CUTTING DIA, 0.2362 IN DP OF CUT, WELDON FLAT
  • Item # WID25Z02W125RD12L6
  • Mfr. Model # M100D125Z02W125RD12L615
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 6.15 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1969 IN DP OF CUT, WELDON FLAT
  • Item # WID75Z02W100RD10L6
  • Mfr. Model # M100D075Z02W100RD10L628
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 6.2800 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN
  • Item # WID00Z03C100WO08L6
  • Mfr. Model # M370D100Z03C100WO08L600
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, plunge milling, pocketing, ramping: blank, side/shoulder milling: roughing, slotting: square end. This indexable profiling end mill features six cutting edges, double-sided, first choice for roughing applications, high metal removal rates. Plus it has a six-inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.2362 IN DP OF CUT, WELDON FLAT
  • Item # WID00Z02W100RD12L5
  • Mfr. Model # M100D100Z02W100RD12L553
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 5½ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA
  • Item # WID00Z08S100RN12
  • Mfr. Model # M200D300Z08S100RN12
  • EHC: EHC :
  • This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: ball nose, slotting: square end, face milling, pocketing. This shell mill features 12 cutting edges, anti-rotation feature for better stability and higher feed rates, double-sided, pocketing and profiling capabilities. Plus it has a two-inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list