!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN

INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN

WIDIA

INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN

INDEXABLE PROFILING END MILL, 1 IN MAX CUTTING DIA, 0.049 IN DP OF CUT, STRAIGHT, 1 IN

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $593.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID00Z03C100WO08L6
  • Mfr. Model # M370D100Z03C100WO08L600
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.154 lbs

Product Details

This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, plunge milling, pocketing, ramping: blank, side/shoulder milling: roughing, slotting: square end. This indexable profiling end mill features six cutting edges, double-sided, first choice for roughing applications, high metal removal rates. Plus it has a six-inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Profiling End Mill
  • Depth of Cut 0.0490 in
  • Shank Dia. 1 in
  • ANSI Code M370D100Z03C100WO08L600
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Head Dia. 1 in
  • Insert Holding Type Screw
  • Insert Shape Trigon
  • Insert Style WOEJ-MH
  • Max. Speed 45,500 RPM
  • Number of Coolant Holes 2
  • Rake -10.529 Degrees Radial, -11 Degrees Axial
  • Material - Machining High Speed Steel
  • Max. Cutting Dia. 1 in
  • Shank Type - Machining Straight
  • Number of Inserts 3
  • Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9
  • Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
  • Features 6 Cutting Edges, Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates
  • Head Projection Length 1 1/2 in
  • Insert Inscribed Circle 0.3069 in
  • Insert Size WOEJ080412SRMH
  • ISO Number M370D100Z03C100WO08L600
  • Neck Dia. 0.8420 in
  • Overall Length 6 in
  • Shank Length 4.5000 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list