!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA

INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA

WIDIA

INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA

INDEXABLE PROFILING END MILL, 3 IN MAX CUTTING DIA, 0.117 IN DP OF CUT, 1 IN SHANK DIA

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,032.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID00Z08S100RN12
  • Mfr. Model # M200D300Z08S100RN12
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.074 lbs

Product Details

This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: ball nose, slotting: square end, face milling, pocketing. This shell mill features 12 cutting edges, anti-rotation feature for better stability and higher feed rates, double-sided, pocketing and profiling capabilities. Plus it has a two-inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Shell Mill
  • Depth of Cut 0.117 in
  • Number of Inserts 8
  • Compatible Hardware 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Wrench TX15, Anti-Seize Lubricant
  • Cutting Application Milling - Side and Face, 3D Profiling, Side Milling/Shoulder Milling: Ball Nose, Slotting: Square End, Face Milling, Pocketing
  • Features 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
  • Head Projection Length 2 in
  • Insert Inscribed Circle 15/32 in
  • Insert Size RN_J1204M0
  • ISO Number M200D300Z08S100RN12
  • Overall Length 2 in
  • Material - Machining High Speed Steel
  • Max. Cutting Dia. 3 in
  • Shank Dia. 1 in
  • ANSI Code M200D300Z08S100RN12
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Head Dia. 3 in
  • Insert Holding Type Screw
  • Insert Shape Round
  • Insert Style RNGJ-ML
  • Max. Speed 25,370 RPM
  • Rake 11.000 Degrees Radial, 7.000 Degrees Axial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list