!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT

INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT

WIDIA

INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT

INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1575 IN DP OF CUT, WELDON FLAT

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $466.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID75Z02W075RD08L4
  • Mfr. Model # M100D075Z02W075RD08L453
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.474 lbs

Product Details

This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 4½ inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Profiling End Mill
  • Depth of Cut 0.1575 in
  • Shank Dia. 3/4 in
  • ANSI Code M100D075Z02W075RD08L453
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Head Dia. 3/4 in
  • Insert Holding Type Screw
  • Insert Shape Round
  • Insert Style RD
  • Max. Speed 26,000 RPM
  • Overall Length 4 1/2 in
  • Shank Length 2.0300 in
  • Material - Machining High Speed Steel
  • Max. Cutting Dia. 3/4 in
  • Shank Type - Machining Weldon Flat
  • Number of Inserts 2
  • Compatible Hardware Insert Screw M3x0.5 x 5.5 T8, Torx Driver
  • Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
  • Features Anti-Rotation Feature for Top Security
  • Head Projection Length 2 1/2 in
  • Insert Inscribed Circle 8.00 mm
  • Insert Size RD..0802MOT
  • ISO Number M100D075Z02W075RD08L453
  • Number of Coolant Holes 1
  • Rake 0 Degrees Radial, 0 Degrees Axial
  • Side Cutting Edge Angle 15 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list